Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Locator Jr., w/o monitor |
Type | Locator Jr. without Monitor |
Temperature Range | Below -180°C |
Insulation | Vacuum |
Certifications/Compliance | CE, CSA |
For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
Monitoring Options | Alarm, Recorder |
Holds | Vials (1600, 100/Box) |
Unit Size | Each |
Description | Locator Jr. w/level monitor |
Type | Locator Jr. with Monitor |
Temperature Range | Below -180°C |
Insulation | Vacuum |
Certifications/Compliance | CE, CSA |
For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
Monitoring Options | Ultrasonic Level |
Voltage | 220 V |
Holds | Vials (1600, 100/Box) |
Unit Size | Each |
Description | Locator 4 w/level monitor |
Type | Locator 4 with Monitor |
Temperature Range | Below -180°C |
Insulation | Vacuum |
Certifications/Compliance | CE, CSA |
For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
Monitoring Options | Ultrasonic Level |
Voltage | 220 V |
Holds | Vials (3600, 100/Box) |
Unit Size | Each |
Description | Locator 8 w/level monitor |
Type | Locator 8 with Monitor |
Temperature Range | Below -180°C |
Insulation | Vacuum |
Certifications/Compliance | CE, CSA |
For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
Monitoring Options | Ultrasonic Level |
Voltage | 220 V |
Holds | Vials (1800, 25/Box) |
Unit Size | Each |
Description | Locator 4, w/o monitor |
Type | Locator 4 without Monitor |
Temperature Range | Below -180°C |
Insulation | Vacuum |
Certifications/Compliance | CE, CSA |
For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
Monitoring Options | Alarm, Recorder |
Holds | Vials (3600, 100/Box) |
Unit Size | Each |
Description | Locator 8, w/o monitor |
Type | Locator 8 without Monitor |
Temperature Range | Below -180°C |
Insulation | Vacuum |
Certifications/Compliance | CE, CSA |
For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
Monitoring Options | Alarm, Recorder |
Holds | Vials (1800, 25/Box) |
Unit Size | Each |
Description | Locator Jr. w/level monitor |
Type | Locator Jr. with Monitor |
Temperature Range | Below -180°C |
Insulation | Vacuum |
Certifications/Compliance | CE, CSA |
For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
Monitoring Options | Ultrasonic Level |
Voltage | 120 V |
Holds | Vials (1600, 100/box) |
Unit Size | Each |
Description | Locator 4, w/monitor |
Type | Locator 4 with Monitor |
Temperature Range | Below -180°C |
Insulation | Vacuum |
Certifications/Compliance | CE, CSA |
For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
Monitoring Options | Ultrasonic Level |
Voltage | 120 V |
Holds | Vials (3600, 100/Box) |
Unit Size | Each |
Description | Locator 8, w/monitor |
Type | Locator 8 with Monitor |
Temperature Range | Below -180°C |
Insulation | Vacuum |
Certifications/Compliance | CE, CSA |
For Use With (Equipment) | Locator™ Cryogenic Rack and Box Systems |
Monitoring Options | Ultrasonic Level |
Voltage | 120 V |
Holds | Vials (1800, 25/Box) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Holds | Monitoring Options | Voltage | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CY50925 | Each | Locator Jr., w/o monitor | Vials (1600, 100/Box) | Alarm, Recorder | 6,705.00 Online price 7,450.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY509105 | Each | Locator Jr. w/level monitor | Vials (1600, 100/Box) | Ultrasonic Level | 220 V | 8,361.00 Online price 9,290.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY509107 | Each | Locator 4 w/level monitor | Vials (3600, 100/Box) | Ultrasonic Level | 220 V | 8,847.00 Online price 9,830.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY509110 | Each | Locator 8 w/level monitor | Vials (1800, 25/Box) | Ultrasonic Level | 220 V | 8,829.00 Online price 9,810.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50935 | Each | Locator 4, w/o monitor | Vials (3600, 100/Box) | Alarm, Recorder | 7,056.00 Online price 7,840.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50945 | Each | Locator 8, w/o monitor | Vials (1800, 25/Box) | Alarm, Recorder | 6,741.00 Online price 7,490.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50955 | Each | Locator Jr. w/level monitor | Vials (1600, 100/box) | Ultrasonic Level | 120 V | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50965 | Each | Locator 4, w/monitor | Vials (3600, 100/Box) | Ultrasonic Level | 120 V | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY50975 | Each | Locator 8, w/monitor | Vials (1800, 25/Box) | Ultrasonic Level | 120 V | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Locator Jr.:
Locator 4:
Locator 8:
Includes:
Stainless steel indexed racks that fit into corresponding locations in the vessel. Each rack has individual storage compartments that hold one Thermo Scientific™ Nalgene™ Cryogenic Storage Box.
Requires:
Nalgene Cryogenic Storage Boxes (order separately). Each box has individually numbered storage areas for use with vials sized 2.0 mL and smaller.
Note:
Stated capacities are for Nalgene 1.2/2.0 mL cryogenic vials.
Compatible with: