Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Locator 6 w/o Level Monitor |
Type | Manual Fill LN2 Dewar |
Capacity (English) | 6.2 cu. ft. |
Capacity (Metric) | 184 L |
Insulation | Vacuum |
Includes | Without Level Monitor |
Model | Locator 6 |
Static Holding Time | 185 Days |
Height (English) Exterior | 37.5 in. |
Height (Metric) Exterior | 95.3 cm |
Diameter (English) | 26 in. |
Diameter (English) Inside Neck | 8.5 in. |
Diameter (Metric) | 66 cm |
Diameter (Metric) Inside Neck | 21.5 cm |
Monitoring Options | Ultrasonic Level |
Voltage | 110/220 V |
Electrical Requirements | 110 - 220V 50 Hz |
Frequency | 50 Hz |
Energy Usage | 0.99L |
Vial Capacity | 6000 |
Shipping Weight (English) | 160 lb. |
Shipping Weight (Metric) | 72.6 kg |
Holds | Boxes (60/System) |
Rack Capacity | 10 Boxes |
Unit Size | Each |
Description | Locator 6 w/Level Monitor |
Type | Manual Fill LN2 Dewar |
Capacity (English) | 6.2 cu. ft. |
Capacity (Metric) | 184 L |
Insulation | Vacuum |
Includes | Level Monitor |
Model | Locator 6 |
Static Holding Time | 185 Days |
Height (English) Exterior | 37.5 in. |
Height (Metric) Exterior | 95.3 cm |
Diameter (English) | 26 in. |
Diameter (English) Inside Neck | 8.5 in. |
Diameter (Metric) | 66 cm |
Diameter (Metric) Inside Neck | 21.5 cm |
Monitoring Options | Ultrasonic Level |
Voltage | 110/220 V |
Electrical Requirements | 110 - 220V 50/60 Hz |
Frequency | 50/60 Hz |
Energy Usage | 0.99L |
Vial Capacity | 6000 |
Shipping Weight (English) | 160 lb. |
Shipping Weight (Metric) | 72.6 kg |
Holds | Boxes (60/System) |
Rack Capacity | 10 Boxes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
CY50985 | Each | Locator 6 w/o Level Monitor | 8,586.00 Online price 9,540.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
CY509113 | Each | Locator 6 w/Level Monitor | 10,350.00 Online price 11,500.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Includes:
Indexed stainless-steel racks designed for use with 2 in. (5 cm) Thermo Scientific™ Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0 mL ampules). Also available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).
Requires:
Nalgene Cryogenic Boxes (order separately)
Compatible with: