B-Pure™ Water Purification System
B-Pure™ Water Purification System
Thermo Scientific™

B-Pure™ Water Purification System

Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
D4505Half-size Holder
D4511Water Purification Single Holder Module
D4521Double Holder Module with Digital Purity Meter
D4524Double Holder with Pura-Lite Indicator (50kW)
D5831Double Holder with Pura-Lite Indicator (200kW)
D5833Double Holder with Pura-Lite Indicator (1MW)
Catalog number D4505
Price (USD)
672.30
Online Exclusive
747.00
Save 74.70 (10%)
Each
-
Add to cart
Type:
Half-size Holder
Price (USD)
672.30
Online Exclusive
747.00
Save 74.70 (10%)
Each
Add to cart
Ask our AI about this Product
Customize the economical Thermo Scientific™ B-Pure™ laboratory-grade water system to meet your pretreatment or deionization application needs. The modular design provides the ability to add additional holders when the need arises. Choose from single, double or half-size holders. Easily change cartridges with the simple quarter turn quick release canisters.
Features:
  • Produces up to 4L/min., depending on model
  • Quarter-turn quick-release canisters make cartridge changes easy
  • Accepts Thermo Scientific Pura-Lite™ indicator or digital purity meter to monitor water quality

Single Module:

  • Simple system without draw-off valve or purity indicator
  • Produces up to 4L/min.

Double Module:

  • Complete with draw-off valve
  • Produces up to 4L/min.
  • Choose from models with digital purity meter or Pura-Lite “Go/No Go” resistivity indicator

Half-Size Holder:

  • Produces up to 2L/min.
  • Easily attaches to full-size B-Pure systems
  • Small size for flexibility in mounting location

Requires:

Cartridges (sold separately).

Recommended for:

Pretreatment, deionization

Note:

The Thermo Scientific H2O Select Program is available to help select the correct B-Pure system. For details, contact your sales representative.

Specifications
Certifications/ComplianceCSA
DescriptionDeionization system; Half-size module
Dimensions (L x W x H)7 x 7 x 15 in. (17.8 x 17.8 x 38.1 cm)
Feedwater Temperature (English)40°F to 120°F
Feedwater Temperature (Metric)4°C to 49°C
For Use With (Equipment)Water Purification Deionization System
Height (English)15 in.
Height (Metric)38.1 cm
Inlet Connection NPTF (English)0.5 in.
Inlet Connection NPTF (Metric)1.3 cm
Inlet Pressure100 psig
Length (English)7 in.
Length (Metric)17.8 cm
RequiresHalf-Size B-Pure Cartridge
Resistivity1 to 10MΩ·cm (depending on cartridge used)
TypeHalf-size Holder
Width (English)7 in.
Width (Metric)17.8 cm
Flow Rate2 L/min.
Unit SizeEach
h20-select-analysis

Not sure what you need?

Let our water experts recommend the ideal system for your needs with an H2O Select water analysis.

Order a complimentary kit ›

water-purification-system

Innovations that deliver accuracy

Discover how our water purification systems deliver pure and ultrapure water - with ease.

Request your catalog today ›

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Customers who viewed this item also viewed



      Share catalog number, name or link

      1x1 image pixel for data collection