Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | MPS Cartridge |
For Use With (Equipment) | Barnstead RO, Barnstead TII |
Type | Cartridge, MPS |
Unit Size | Each |
Description | 1/2 size Ultrapure Filter |
For Use With (Equipment) | Barnstead Water Purification System |
Type | Ultrapure Filter, 1/2 Size |
Unit Size | Each |
Description | 0.22 Micron Filter for Barnstead Filter Housings |
For Use With (Equipment) | Barnstead Water Purification System |
Type | Filter, 0.22 Micron |
Unit Size | Each |
Description | Oxygen filter |
For Use With (Equipment) | Barnstead Water Purification System |
Type | Filter, Oxygen |
Unit Size | Each |
Description | Control Panel Mounting Assembly |
For Use With (Equipment) | Barnstead RO |
Type | Control Panel Mounting Assembly |
Unit Size | Each |
Description | Dispense Overflow Cutoff Float |
For Use With (Equipment) | Barnstead TII |
Type | Dispense Overflow Cutoff Float |
Unit Size | Each |
Description | Pump Interlock Cable |
For Use With (Equipment) | Barnstead TII |
Type | Pump Interlock Cable |
Unit Size | Each |
Description | Remote Dispenser |
For Use With (Equipment) | Barnstead TII |
Type | Remote Dispenser |
Unit Size | Each |
Description | AccuDIspense Volumetric Remote Dispenser |
For Use With (Equipment) | Barnstead TII |
Type | Volumetric Remote Dispenser |
Unit Size | Each |
Description | 1µm Prefilter |
For Use With (Equipment) | Barnstead RO, Barnstead TII |
Type | Prefilter |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
D502114 | Each | MPS Cartridge | 175.50 Online price 195.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D0712 | Each | 1/2 size Ultrapure Filter | 158.40 Online price 176.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D0749 | Each | 0.22 Micron Filter for Barnstead Filter Housings | 379.80 Online price 422.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D0715 | Each | Oxygen filter | 158.40 Online price 176.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AY1265X1 | Each | Control Panel Mounting Assembly | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AY1367X1 | Each | Dispense Overflow Cutoff Float | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
AY1403X3 | Each | Pump Interlock Cable | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D11981 | Each | Remote Dispenser | 1,260.00 Online price 1,400.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D13661 | Each | AccuDIspense Volumetric Remote Dispenser | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
D502113 | Each | 1µm Prefilter | 181.80 Online price 202.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|