Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Type |
---|---|
D5831 | Double Holder with Pura-Lite Indicator (200kW) |
D4505 | Half-size Holder |
D4511 | Water Purification Single Holder Module |
D4521 | Double Holder Module with Digital Purity Meter |
D4522-33 | Double Holder with Digital Purity Meter |
D4524 | Double Holder with Pura-Lite Indicator (50kW) |
D5833 | Double Holder with Pura-Lite Indicator (1MW) |
Single Module:
Double Module:
Half-Size Holder:
Requires:
Cartridges (sold separately).
Recommended for:
Pretreatment, deionization
Note:
The Thermo Scientific H2O Select Program is available to help select the correct B-Pure system. For details, contact your sales representative.