Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Diameter (Metric) | Quantity | Dye Type |
---|---|---|---|
DB1040CB | 0.4 μm | 100 mL | Blue |
93101891020250 | 0.85 μm | 15 mL | Blue |
93101891020350 | 0.85 μm | 100 mL | Blue |
93101891020450 | 0.85 μm | 1000 mL | Blue |
DB1040CA | 0.4 μm | 15 mL | Blue |
DBK1040CA also known as MCG-DBK1040CA-EACH | 0.4 μm | 15 mL | Black |
DBK1040CB | 0.4 μm | 100 mL | Black |
DR1040CA | 0.4 μm | 15 mL | Red |
DR1040CB | 0.4 μm | 100 mL | Red |
Recommended for: