Thermo Scientific™

Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags

Catalog number: DB4012A
Have Questions?
Thermo Scientific™

Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags

Catalog number: DB4012A
Have Questions?

Homogenize food samples with confidence prior to microbiological and molecular analysis with the easy-to-use, sterile Thermo Scientific™ Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags. These bags are designed specifically for use with Thermo Scientific Diluflux Automated Gravimetric Dilutor and Thermo Scientific Homogenzier Laboratory Blender in a range of formats and sizes to meet all your sample preparation needs.

 
Catalog Number
DB4012A
Unit Size
Each
Capacity (Metric)
400 mL
Dimensions (L x W)
190 x 300 mm
Model
BagPage™ 400
Price (USD)
Full specifications
Product TypeSample Enrichment Bag
Capacity (Metric)400 mL
Dimensions (L x W)190 x 300 mm
For Use With (Equipment)Diluflux™ Diluter and Homogenizer
ModelBagPage™ 400
Packaging Quantity500 bags
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
400 mL
Dimensions (L x W)
190 x 300 mm
Model
BagFilter™ 400
Price (USD)
Full specifications
Product TypeSample Enrichment Bag
Capacity (Metric)400 mL
Dimensions (L x W)190 x 300 mm
For Use With (Equipment)Diluflux™ Diluter and Homogenizer
ModelBagFilter™ 400
Packaging Quantity500 bags
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
400 mL
Dimensions (L x W)
175 x 300 mm
Model
BagLight™ 400
Price (USD)
Full specifications
Product TypeSample Enrichment Bag
Capacity (Metric)400 mL
Dimensions (L x W)175 x 300 mm
For Use With (Equipment)Diluflux™ Diluter and Homogenizer
ModelBagLight™ 400
Packaging Quantity1000 bags
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
1300 mL
Dimensions (L x W)
175 x 290 mm
Model
RollBag™ 1300
Price (USD)
Full specifications
Product TypeSample Enrichment Bag
Capacity (Metric)1300 mL
Dimensions (L x W)175 x 290 mm
For Use With (Equipment)Diluflux™ Diluter and Homogenizer
ModelRollBag™ 1300
Packaging Quantity500 bags
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeCapacity (Metric)Dimensions (L x W)ModelPrice (USD)
DB4012AFull specifications
Each400 mL190 x 300 mmBagPage™ 400Request A Quote
Product TypeSample Enrichment Bag
Capacity (Metric)400 mL
Dimensions (L x W)190 x 300 mm
For Use With (Equipment)Diluflux™ Diluter and Homogenizer
ModelBagPage™ 400
Packaging Quantity500 bags
Unit SizeEach
DB4011AFull specifications
Each400 mL190 x 300 mmBagFilter™ 400Request A Quote
Product TypeSample Enrichment Bag
Capacity (Metric)400 mL
Dimensions (L x W)190 x 300 mm
For Use With (Equipment)Diluflux™ Diluter and Homogenizer
ModelBagFilter™ 400
Packaging Quantity500 bags
Unit SizeEach
DB4013AFull specifications
Each400 mL175 x 300 mmBagLight™ 400Request A Quote
Product TypeSample Enrichment Bag
Capacity (Metric)400 mL
Dimensions (L x W)175 x 300 mm
For Use With (Equipment)Diluflux™ Diluter and Homogenizer
ModelBagLight™ 400
Packaging Quantity1000 bags
Unit SizeEach
DB4014AFull specifications
Each1300 mL175 x 290 mmRollBag™ 1300Request A Quote
Product TypeSample Enrichment Bag
Capacity (Metric)1300 mL
Dimensions (L x W)175 x 290 mm
For Use With (Equipment)Diluflux™ Diluter and Homogenizer
ModelRollBag™ 1300
Packaging Quantity500 bags
Unit SizeEach
Showing 4 of 4
Avoid cross-contamination and spillage when preparing food samples for analysis with sample bags designed specifically for use with the Diluflux Automated Gravimetric Dilutor and Homogenizer Laboratory Blender. All sample bags listed here are:
  • Sterile
  • Transparent
  • Designed for use with the Diluflux Automated Gravimetric Dilutor and Homogenizer Laboratory Blender
  • Suitable for use in all homogenizer machines

BagFilter™ 400 bags contain a non-woven side-filter with porosity of <250 microns. These are ideal for fibrous samples, allowing the sample to homogenize while preventing clogging of the filter, which is off to one side.

BagPage™ 400 bags contain a non-woven full-surface filter with porosity of 280 microns. Designed for “pasty” samples that smear, these allow for easier addition of sample to the bag while ensuring filtration of the entire mass.

BagLight™ 400 bags contain no filter for samples that are hard or otherwise retain their shape and, therefore, do not require a filter for aspirating the sample for downstream use.

RollBag™ 1300 bags have a wire-reinforced closure for a more secure closure with the larger sample volume. See product specs table for more details on capacity and instrument compatibility.

Contact us to arrange a demonstration of the Dilutor, the Blender, and/or its consumables.

Not all products are available for sale in all territories. Please inquire.

For research use only.

BagFilter, BagLight, BagPage and RollBag are all trademarks of INTERSCIENCE.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text