Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Homogenizer |
Voltage | 100/240 V |
Hertz | 50/60 Hz |
Volume Range (Metric) | 50 to 400 mL |
Depth (Metric) | 45 cm |
Height (Metric) | 37 cm |
Width (Metric) | 29 cm |
Base Material | Stainless Steel |
Description | Homogenizer Laboratory Blender |
Noise Level | < 48 dB |
No. of Strokes | 4, 6, 8, 10 strokes/sec. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Volume Range (Metric) | Base Material | Noise Level | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DB5000A | Each | Homogenizer Laboratory Blender | 50 to 400 mL | Stainless Steel | < 48 dB | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|