| DLCPTSMRT002 | Full specifications | Each | DeviceLink Connect Smart-Cable current transducer connector | USB at DeviceLink Connect | | Request A Quote |
Description | DeviceLink Connect Smart-Cable current transducer connector | Interface | USB at DeviceLink Connect | For Use With (Application) | Wireless Monitoring, Asset Management Solution | For Use With (Equipment) | DLCPTCURT001 and DLCPTCURT002, DeviceLink Connect current transducers | Unit Size | Each |
|
| DLCPTCO2A001 | Full specifications | Each | | RJ45 at the DeviceLink Connect mote | 0 to 20% CO2 | Request A Quote |
Interface | RJ45 at the DeviceLink Connect mote | For Use With (Application) | Wireless Monitoring, Asset Management Solution | Measurement Range | 0 to 20% CO2 | Unit Size | Each |
|
| DLCPTCURT001 | Full specifications | Each | Current Transducer (Amps) | Smart-Cable Connection (DLCPTSMRT002) | 0 to 50 Amp | Request A Quote |
Description | Current Transducer (Amps) | Interface | Smart-Cable Connection (DLCPTSMRT002) | For Use With (Application) | Wireless Monitoring, Asset Management Solution | Measurement Range | 0 to 50 Amp | Unit Size | Each |
|
| DLCPTCURT002 | Full specifications | Each | Current Transducer (Amps) | Smart-Cable Connection (DLCPTSMRT002) | 0 to 80 Amp | Request A Quote |
Description | Current Transducer (Amps) | Interface | Smart-Cable Connection (DLCPTSMRT002) | For Use With (Application) | Wireless Monitoring, Asset Management Solution | Measurement Range | 0 to 80 Amp | Unit Size | Each |
|
| DLCPTDOOR001 | Full specifications | Each | Magnetic door switch sensor | RJ45 at the DeviceLink Connect mote | Open/Close | Request A Quote |
Description | Magnetic door switch sensor | Interface | RJ45 at the DeviceLink Connect mote | For Use With (Application) | Wireless Monitoring, Asset Management Solution | Measurement Range | Open/Close | Unit Size | Each |
|
| DLCPTHUMI001 | Full specifications | Each | Temperature and Humidity sensor | USB at the DeviceLink Connect mote | Temp: -17°C to +49°C; RH: 2% to 95% | Request A Quote |
Description | Temperature and Humidity sensor | Interface | USB at the DeviceLink Connect mote | For Use With (Application) | Wireless Monitoring, Asset Management Solution | Measurement Range | Temp: -17°C to +49°C; RH: 2% to 95% | Unit Size | Each |
|
| DLCPTMRHI002 | Full specifications | Each | Temperature and Humidity sensor | RJ45 at the DeviceLink Connect mote | Temp: -40°C to +60°C; RH: 0% to 100% | Request A Quote |
Description | Temperature and Humidity sensor | Interface | RJ45 at the DeviceLink Connect mote | For Use With (Application) | Wireless Monitoring, Asset Management Solution | Measurement Range | Temp: -40°C to +60°C; RH: 0% to 100% | Unit Size | Each |
|
| DLCPTSMRT001 | Full specifications | Each | DeviceLink Connect Smart-Cable PT100 temperature connector | USB at DeviceLink Connect | | Request A Quote |
Description | DeviceLink Connect Smart-Cable PT100 temperature connector | Interface | USB at DeviceLink Connect | For Use With (Application) | Wireless Monitoring, Asset Management Solution | For Use With (Equipment) | DLCPTTEMP001, DeviceLink Connect PT100 Temperature Sensor | Unit Size | Each |
|
| DLCPTTEMP001 | Full specifications | Each | DeviceLink Connect PT100 Temperature Sensor | Smart-Cable Connection (DLCPTSMRT001) | -200°C to +600°C | Request A Quote |
Description | DeviceLink Connect PT100 Temperature Sensor | Interface | Smart-Cable Connection (DLCPTSMRT001) | For Use With (Application) | Wireless Monitoring, Asset Management Solution | Measurement Range | -200°C to +600°C | Unit Size | Each |
|