Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Designed for fast, efficient concentration of DNA and RNA applications, the Thermo Scientific™ Savant SpeedVac™ DNA130 is a compact, integrated vacuum concentrator. SpeedVac™ DNA130 vacuum concentrator will support sample preparations with ease and efficiency.
Certifications | UL Listed to US and Canadian requirements. CE marked |
Holds | Accommodates 36 x 1.5 mL Tubes, 72 x 0.5 mL Tubes and 2 Microwell Plates |
Includes | RD36 rotor (36x 1.5-2.0 ml tubes) |
Max. Vacuum | <10 Torr (13 mbar, 1.3k Pa) |
Shipping Weight (English) | 105 lb. |
Shipping Weight (Metric) | 48 kg |
Voltage | 230 V |
Temperature Range (Metric) | Ambient to 65°C |
Chamber Material | PTFE-coated Aluminum |
Description | SpeedVac DNA130 Vacuum Concentrator System |
Electrical Requirements | 230 V 50 Hz |
Amperage | 6 A |
Plug Type | Schuko CEE 7-7 |
Weight (English) | 86 lb. |
Weight (Metric) | 39 kg |
Dimensions (L x W x H) | 11.5 x 25 x 12 in. (29 x 64 x 31 cm) |
Unit Size | Each |
Certifications | UL Listed to US and Canadian requirements. CE marked |
Holds | Accommodates 36 x 1.5 mL Tubes, 72 x 0.5 mL Tubes and 2 Microwell Plates |
Includes | RD36 rotor (36x 1.5-2.0 ml tubes) |
Max. Vacuum | <10 Torr (13 mbar, 1.3k Pa) |
Shipping Weight (English) | 105 lb. |
Shipping Weight (Metric) | 48 kg |
Voltage | 115 V |
Temperature Range (Metric) | Ambient to 65°C |
Chamber Material | PTFE-coated Aluminum |
Description | SpeedVac DNA130 Vacuum Concentrator System |
Electrical Requirements | 115 V 60 Hz |
Amperage | 10 A |
Plug Type | NEMA 5-15P |
Weight (English) | 86 lb. |
Weight (Metric) | 39 kg |
Dimensions (L x W x H) | 11.5 x 25 x 12 in. (29 x 64 x 31 cm) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Electrical Requirements | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DNA130-230 | Each | SpeedVac DNA130 Vacuum Concentrator System | 230 V 50 Hz | 9,990.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DNA130-115 | Each | SpeedVac DNA130 Vacuum Concentrator System | 115 V 60 Hz | 9,990.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Operating Features:
Sample Protection
Safety Features
Solvents and Solvent Combinations: