| DP6RA | Full specifications | Each | With PET connector; Ruggedized | PET | Request A Quote |
Background Measurement | s-1: <10; cpm: <600 | Description | With PET connector; Ruggedized | Connector Types | PET | Product Type | Alpha-Beta Probe | Efficiency | Alpha: 33% 241 Am; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Alpha, Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| DP6AD | Full specifications | Each | With PET connector | PET | Request A Quote |
Background Measurement | s-1: <10; cpm: <600 | Description | With PET connector | Connector Types | PET | Product Type | Alpha-Beta Probe | Efficiency | Alpha: 33% 241 Am; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Alpha, Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| DP6BD | Full specifications | Each | With MHV connector | MHV | Request A Quote |
Background Measurement | s-1: <10; cpm: <600 | Description | With MHV connector | Connector Types | MHV | Product Type | Alpha-Beta Probe | Efficiency | Alpha: 33% 241 Am; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Alpha, Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| DP6DD | Full specifications | Each | Probe with Reinforced Window Frame | MHV | Request A Quote |
Background Measurement | s-1: <10; cpm: <600 | Description | Probe with Reinforced Window Frame | Connector Types | MHV | Product Type | Alpha-Beta Probe | Efficiency | Alpha: 39% 241 Am; Beta: 20% 60Co, 38% 36Cl, 40% 90Sr/90Y | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Alpha, Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| DP6RB | Full specifications | Each | With MHV connector; Ruggedized | MHV | Request A Quote |
Background Measurement | s-1: <10; cpm: <600 | Description | With MHV connector; Ruggedized | Connector Types | MHV | Product Type | Alpha-Beta Probe | Efficiency | Alpha: 33% 241 Am; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Alpha, Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| IDP6BD | Full specifications | Each | Standard Selectra Only | MHV | Request A Quote |
Background Measurement | s-1: <10; cpm: <600 | Description | Standard Selectra Only | Connector Types | MHV | Product Type | Alpha-Beta Probe | Efficiency | Alpha: 33% 241 Am; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Alpha, Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|
| IDP6RB | Full specifications | Each | Ruggedized Selectra Only | MHV | Request A Quote |
Background Measurement | s-1: <10; cpm: <600 | Description | Ruggedized Selectra Only | Connector Types | MHV | Product Type | Alpha-Beta Probe | Efficiency | Alpha: 33% 241 Am; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y; Beta: 18% 60Co, 38% 36Cl, 41% 90Sr/90Y | Weight (Metric) | 0.5 kg | Window Size | 100 cm2 | Radiation Type | Alpha, Beta | Weight (English) | 1.1 lb. | Unit Size | Each |
|