DP8A Alpha-Beta Probes
DP8A Alpha-Beta Probes
Actual product may vary
Thermo Scientific™

DP8A Alpha-Beta Probes

Thermo Scientific™ DP8A Alpha-Beta Probe features rectangular-shaped 600cm2 windows for monitoring alpha and beta surface contamination.
Have Questions?
Catalog number DP8A
Price (USD)/ Each
-
Request A Quote
Description:
PET connector

Thermo Scientific™ DP8A Alpha-Beta Probe features rectangular-shaped 600cm2 windows for monitoring alpha and beta surface contamination.

Offers fast and thorough monitoring of alpha and beta contamination on large-area flat surfaces such as floors and walls.

Largest dual phosphor scintillation probe
  • High sensitivity to distributed contamination
  • Lightweight and durable design

Compatible with:

Thermo Scientific portable survey meters, such as the Electra/Delta series, ASP-2, E-600, or RM-25.

Recommended for:

Nuclear Power Industry

Specifications
Background Measurements-1: <30; cpm: <1800
DescriptionPET connector
Product TypeAlpha-Beta Probe
EfficiencyAlpha: 28% 241 Am; Beta: 12% 6Co; 31% 36Cl; 36% 90Sr/90Y
Weight (Metric)1.55 kg
Window Size600 cm2
Radiation TypeAlpha, Beta
Weight (English)3.5 lb.
Unit SizeEach