Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Antimicrobial Agents | Custom |
AST Type | MIC |
Concentration | Multiple |
Description | Dried custom plate |
Format | Multi-antibiotic Microtitre Panels |
Product Type | MIC Plate |
Test Type | Minimum Inhibitory Concentration (MIC), Breakpoint |
No. per Pack | 10 |
Packaging Type | 10 x Microtitre Panels |
Unit Size | Each |
Antimicrobial Agents | Custom |
AST Type | MIC |
Concentration | Multiple |
Description | Frozen custom plate |
Format | Multi-antibiotic Microtitre Panels |
Product Type | MIC Plate |
Test Type | Minimum Inhibitory Concentration (MIC), Breakpoint |
No. per Pack | 10 |
Packaging Type | 10 x Microtitre Panels |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DRIEDPLATE | Each | Dried custom plate | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FROZENPLATE | Each | Frozen custom plate | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|