Search by lot number or partial lot number
Conduct high-purity applications that use strong oxidizing agents, acids, hydrocarbons and ketones with Thermo Scientific™ Nalgene™ PFA Graduated Beakers with Handles. These beakers feature extraordinary chemical resistance. PFA is “non-stick”, making the beaker easy to clean and resistant to contamination.
Color | Natural translucent |
Description | Beaker with Handle PFA 1000 mL |
Capacity (Metric) | 1000 mL |
Material | PFA |
Quantity | 1/Pk.; 1/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Molded Dual Scale |
Style | Handled |
Unit Size | Each |
Color | Natural translucent |
Description | Beaker with Handle PFA 3000 mL |
Capacity (Metric) | 3000 mL |
Material | PFA |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Molded Dual Scale |
Style | Handled |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DS1511-1000 | Each | 1000 mL | 663.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS1511-3000 | Each | 3000 mL | 816.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|