Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Freeze samples effectively with impact-resistant Thermo Scientific™ Nalgene™ Narrow-Mouth Polycarbonate Bottles with Closure, which are window clear. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables.
Capacity | 2 gal., 8L |
Capacity (Metric) | 8 L |
Capacity (English) | 2 gal. |
Color | Clear |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 37 mm |
Material | Polycarbonate |
No. per Case | 1 |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 53B |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 409 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 7.6 in. |
Height (English) | 9.8 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 53B |
Diameter (Metric) | 193 mm |
Closure Type | Screw Closure w/TPE Gasket |
Through the Closure Dispensing | No |
Unit Size | Each |
Capacity | 16 oz., 0.5 L |
Capacity (Metric) | 0.5 L |
Capacity (English) | 16 oz. |
Color | Clear |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 27 mm |
Material | Polycarbonate |
No. per Case | 24 |
No. per Pack | 4 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 38 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 180 mm |
Product Type | Narrow Mouth Bottle |
Height (English) | 9.8 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 82 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 24 |
Capacity | 16 oz., 0.5 L |
Capacity (Metric) | 0.5 L |
Capacity (English) | 16 oz. |
Color | Clear |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 27 mm |
Material | Polycarbonate |
No. per Case | 24 |
No. per Pack | 4 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 38 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 180 mm |
Product Type | Narrow Mouth Bottle |
Height (English) | 9.8 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 82 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 4 |
Capacity | 32 oz., 1 L |
Capacity (Metric) | 1 L |
Capacity (English) | 32 oz. |
Color | Clear |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 27 mm |
Material | Polycarbonate |
No. per Case | 24 |
No. per Pack | 4 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 38 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 221 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 3.64 in. |
Height (English) | 9.05 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 99 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 24 |
Capacity | 32 oz., 1 L |
Capacity (Metric) | 1 L |
Capacity (English) | 32 oz. |
Color | Clear |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 27 mm |
Material | Polycarbonate |
No. per Case | 24 |
No. per Pack | 4 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 38 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 221 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 3.64 in. |
Height (English) | 9.05 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 99 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 4 |
Capacity | 0.5 gal., 2L |
Capacity (Metric) | 2 L |
Capacity (English) | 0.5 gal. |
Color | Clear |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 25 mm |
Material | Polycarbonate |
No. per Case | 1 |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 38mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 249 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 4.75 in. |
Height (English) | 9.8 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 121 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Each |
Capacity | 0.625 gal., 2.5L |
Capacity (Metric) | 2.5 L |
Capacity (English) | 0.625 gal. |
Color | Clear |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 25 mm |
Material | Polycarbonate |
No. per Case | 1 |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 38mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 295 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 4.75 in. |
Height (English) | 9.8 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 121 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Each |
Capacity | 1 gal., 4L |
Capacity (Metric) | 4 L |
Capacity (English) | 1 gal. |
Color | Clear |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 25 mm |
Material | Polycarbonate |
No. per Case | 1 |
No. per Pack | 1 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 38mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1580 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 333 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 6 in. |
Height (English) | 13.1 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 38-430 mm |
Diameter (Metric) | 121 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DS2205-0020 | Each | 8 L | 153.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2205-0016 | Case of 24 | 0.5 L | 321.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2205-0016PK also known as 2205-0016 | Pack of 4 | 0.5 L | 63.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2205-0032 | Case of 24 | 1 L | 236.00 Online price 448.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2205-0032PK also known as 2205-0032 | Pack of 4 | 1 L | 39.33 Online price 88.20 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS2205-0210 | Each | 2 L | 47.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS2205-0250 | Each | 2.5 L | 54.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS2205-0010 | Each | 4 L | 92.31 Online price 97.30 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Leakproof† polypropylene screw caps
Note:
Before autoclaving, completely disengage threads or remove cap. Autoclave empty. Repeated autoclaving will shorten the bottle life.
.
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.