Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Autoclavable | Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | Polypropylene |
Closure Size | 100-415 |
Color | Black (Translucent) |
Description | Rectangular Clearboy |
For Use With (Application) | Store media, solutions and sterile water, and is ideal for cold room use. |
Height (English) | 16 in. |
Height (Metric) | 399 mm |
Length (English) | 13 in. |
Length (Metric) | 320 mm |
Material | Polycarbonate |
Product Type | Rectangular Carboy |
Width (English) | 9 in. |
Width (Metric) | 229 mm |
Unit Size | Each |
Autoclavable | Autoclavable |
Capacity (English) | 2.4 gal. |
Capacity (Metric) | 9 L |
Closure Material | Polypropylene |
Closure Size | 100-415 |
Color | Black (Translucent) |
Description | Rectangular Clearboy |
For Use With (Application) | Store media, solutions and sterile water, and is ideal for cold room use. |
Height (English) | 14 in. |
Height (Metric) | 360 mm |
Length (English) | 9 in. |
Length (Metric) | 220 mm |
Material | Polycarbonate |
Product Type | Rectangular Carboy |
Width (English) | 6 in. |
Width (Metric) | 153 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DS2213-0050 | Each | 20 L | 406.65 Online price 438.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS2213-0020 | Each | 9 L | 322.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Polypropylene screw closure