Thermo Scientific™

Nalgene™ Fluorinated HDPE, Carboy with Spigot

Catalog number: DS2327-0050
Have Questions?
Thermo Scientific™

Nalgene™ Fluorinated HDPE, Carboy with Spigot

Catalog number: DS2327-0050
Have Questions?
Easily fill and clean the Thermo ScientificTM NalgeneTM Rectangular Fluorinated HDPE Carboy with Spigot, which features a wide-mouth opening and a sturdy stainless-steel handle. These Carboys are ideal for storing and dispensing a variety of solvents, and the fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption while enhancing long-term container performance to prevent loss due to permeation.
 
Catalog Number
DS2327-0050
Unit Size
Each
Capacity (Metric)
20 L
Price (USD)
Availability
-
Full specifications
Quantity
AutoclavableNot Autoclavable
Capacity (English)5.3 gal.
Capacity (Metric)20 L
Closure MaterialFluorinated Polypropylene
Closure Size100 mm
ColorWhite
DescriptionFluorinated Rectangular Carboy w/Spigot FLPE 20 L
Diameter (Metric) Inner Neck86 mm
For Use With (Application)Ideal for storing and dispensing a variety of solvents
Height (Metric) With Closure381 mm
IncludesMolded-in spigot boss
Length (Metric)318 mm
MaterialFluorinated HDPE
No. per Case1 Ea.
No. per Pack1 Ea.
Product TypeCarboy with Spigot
Width (Metric)219 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
9 L
Price (USD)
Availability
-
Full specifications
Quantity
AutoclavableNot Autoclavable
Capacity (English)2.4 gal.
Capacity (Metric)9 L
Closure MaterialFluorinated Polypropylene
Closure Size100 mm
ColorWhite (Opaque)
DescriptionFluorinated Rectangular Carboy w/Spigot
Diameter (Metric) Inner Neck86 mm
For Use With (Application)Ideal for storing and dispensing a variety of solvents
Height (Metric) With Closure358 mm
IncludesMolded-in spigot boss
Length (Metric)216 mm
MaterialFluorinated HDPE
Product TypeCarboy with Spigot
Width (Metric)147 mm
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeCapacity (Metric)Price (USD)AvailabilityQuantity
DS2327-0050Full specifications
Each20 L
-
AutoclavableNot Autoclavable
Capacity (English)5.3 gal.
Capacity (Metric)20 L
Closure MaterialFluorinated Polypropylene
Closure Size100 mm
ColorWhite
DescriptionFluorinated Rectangular Carboy w/Spigot FLPE 20 L
Diameter (Metric) Inner Neck86 mm
For Use With (Application)Ideal for storing and dispensing a variety of solvents
Height (Metric) With Closure381 mm
IncludesMolded-in spigot boss
Length (Metric)318 mm
MaterialFluorinated HDPE
No. per Case1 Ea.
No. per Pack1 Ea.
Product TypeCarboy with Spigot
Width (Metric)219 mm
Unit SizeEach
DS2327-0020Full specifications
Each9 L
-
AutoclavableNot Autoclavable
Capacity (English)2.4 gal.
Capacity (Metric)9 L
Closure MaterialFluorinated Polypropylene
Closure Size100 mm
ColorWhite (Opaque)
DescriptionFluorinated Rectangular Carboy w/Spigot
Diameter (Metric) Inner Neck86 mm
For Use With (Application)Ideal for storing and dispensing a variety of solvents
Height (Metric) With Closure358 mm
IncludesMolded-in spigot boss
Length (Metric)216 mm
MaterialFluorinated HDPE
Product TypeCarboy with Spigot
Width (Metric)147 mm
Unit SizeEach
Showing 2 of 2
Features:
  • Molded-in graduations of 1 gallon and 5L increments
  • Molded-in spigot boss provides strength and leak resistance
  • Rectangular shape saves valuable space
  • Graduated

Includes:

ETFE spigot and fluorinated white polypropylene screw closure

Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text