Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Easily remove Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes from the centrifuge with a convenient pull tab. These autoclavable closures are designed to fit Nalgene™ round and conical centrifuge tubes. They may not be liquid-tight during high-speed centrifugation.
Closure Size | 17 mm |
Product Type | Centrifuge Tube Cap |
Autoclavable | Autoclavable |
Description | Designed to be compatible with Nalgene round and conical centrifuge tubes |
Material | Polypropylene |
No. per Pack | 20 |
No. per Case | 20 |
Product Line | Nalgene™ |
For Use With (Equipment) | Tube with 17 mm O.D. |
Unit Size | Case of 20 |
Closure Size | 16 mm |
Product Type | Centrifuge Tube Cap |
Autoclavable | Autoclavable |
Description | Designed to be compatible with Nalgene round and conical centrifuge tubes |
Material | Polypropylene |
No. per Pack | 20 |
No. per Case | 20 |
Product Line | Nalgene™ |
For Use With (Equipment) | Tube with 16 mm O.D. |
Unit Size | Case of 20 |
Closure Size | 18 mm |
Product Type | Centrifuge Tube Cap |
Autoclavable | Autoclavable |
Description | Designed to be compatible with Nalgene round and conical centrifuge tubes |
Material | Polypropylene |
No. per Pack | 20 |
No. per Case | 20 |
Product Line | Nalgene™ |
For Use With (Equipment) | Tube with 18 mm O.D. |
Unit Size | Case of 20 |
Closure Size | 25 mm |
Product Type | Centrifuge Tube Cap |
Autoclavable | Autoclavable |
Description | Designed to be compatible with Nalgene round and conical centrifuge tubes |
Material | Polypropylene |
No. per Pack | 20 |
No. per Case | 20 |
Product Line | Nalgene™ |
For Use With (Equipment) | Tube with 25 mm O.D. |
Unit Size | Case of 20 |
Closure Size | 29 mm |
Product Type | Centrifuge Tube Cap |
Autoclavable | Autoclavable |
Description | Designed to be compatible with Nalgene round and conical centrifuge tubes |
Material | Polypropylene |
No. per Pack | 20 |
No. per Case | 20 |
Product Line | Nalgene™ |
For Use With (Equipment) | Tube with 29 mm O.D. |
Unit Size | Case of 20 |
Closure Size | 30 mm |
Product Type | Centrifuge Tube Cap |
Autoclavable | Autoclavable |
Description | Designed to be compatible with Nalgene round and conical centrifuge tubes |
Material | Polypropylene |
No. per Pack | 20 |
No. per Case | 20 |
Product Line | Nalgene™ |
For Use With (Equipment) | Tube with 30 mm O.D. |
Unit Size | Case of 20 |
Closure Size | 32 mm |
Product Type | Centrifuge Tube Cap |
Autoclavable | Autoclavable |
Description | Designed to be compatible with Nalgene round and conical centrifuge tubes |
Material | Polypropylene |
No. per Pack | 20 |
No. per Case | 20 |
Product Line | Nalgene™ |
For Use With (Equipment) | Tube with 32 mm O.D. |
Unit Size | Case of 20 |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DS3111-0017 | Case of 20 | Tube with 17 mm O.D. | 77.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS3111-0016 | Case of 20 | Tube with 16 mm O.D. | 68.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS3111-0018 | Case of 20 | Tube with 18 mm O.D. | 73.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS3111-0025 | Case of 20 | Tube with 25 mm O.D. | 88.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS3111-0029 | Case of 20 | Tube with 29 mm O.D. | 88.80 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS3111-0030 | Case of 20 | Tube with 30 mm O.D. | 57.82 Online price 82.60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS3111-0032 | Case of 20 | Tube with 32 mm O.D. | 90.65 Online price 98.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Nalgene 15mL conical centrifuge tubes use the 17mm closure
Nalgene 50mL conical centrifuge tubes use the 29mm closure
Nalgene 12ml round bottom centrifuge tubes use the 16mm closure
Nalgene 15ml round bottom centrifuge tubes use the 16mm closure
Nalgene 16ml round bottom centrifuge tubes use the 18mm closure
Nalgene 38ml round bottom centrifuge tubes use the 25mm closure
Nalgene 50ml round bottom centrifuge tubes use the 29mm closure
Nalgene 100ml round bottom centrifuge tubes use the 32mm closure
Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) centrifuge tubes are designed to last many spins under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These centrifuge tubes are recyclable in many communities. At end of product life, please wash and recycle your Nalgene PP and PPCO centrifuge tubes if services are available in your community.