Nalgene™ Polypropylene Vacuum Flask
Nalgene™ Polypropylene Vacuum Flask
Nalgene™ Polypropylene Vacuum Flask
Nalgene™ Polypropylene Vacuum Flask
Nalgene™ Polypropylene Vacuum Flask
Thermo Scientific™

Nalgene™ Polypropylene Vacuum Flask

Replace glass flasks with this flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping.
Have Questions?
變更視圖buttonViewtableView
產品號碼Capacity (Metric)Closure Size
DS4101-20001700 mLStopper No. 10
DS4101-10001000 mLStopper No. 8
產品號碼 DS4101-2000
價格 (HKD)
330.00
Each
新增至購物車
Capacity (Metric):
1700 mL
Closure Size:
Stopper No. 10
Recurring order eligible. Learn more »
價格 (HKD)
330.00
Each
新增至購物車
Ask our AI about this Product

Replace glass flasks with the Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask, molded in one piece for full vacuum service with angled tubulation to prevent tipping. This shatter-proof, autoclavable flask can withstand vacuum to 30 in. Hg making it a valuble contribution to your lab safety program.

  • Tubulation at 45° angle prevents tipping when hose is attached
  • Barbed adapter accepts 1/4 to 3/8 in. I.D. tubing (tubing sold separately)
  • Oval marking area for ease of labeling
  • Neck sized to fit standard stopper sizes (stopper not included)

Recycling Information:
Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene (PP) and polypropylene copolymer (PPCO) labware at end of product life in communities where polypropylene can be recycled. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.

規格
Capacity (English)57.4 oz.
Closure SizeStopper No. 10
DescriptionVacuum Flask, polypropylene, 1700mL; Flask Filtering PP 2000mL
No. per Case1
No. per Pack1
AutoclavableAutoclavable
Capacity (Metric)1700 mL
MaterialPolypropylene
Unit SizeEach
pod-erlenmeyer-flasks-278x123
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

文件與下載

證書

批號Certificate TypeDateCatalog Number(s)
1378416Certificate of ComplianceDec 10, 2024DS4101-1000
1408546Certificate of ComplianceAug 02, 2024DS4101-2000
1411086Certificate of ComplianceJul 31, 2024DS4101-1000
1407568Certificate of ComplianceMay 30, 2024DS4101-1000
1301685Certificate of ComplianceApr 04, 2024DS4101-1000
顯示 5 個結果, 在上方搜尋特定憑證

其他推薦產品



分享目錄編號、產品名稱或連結。

1x1 image pixel for data collection