Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Acquire everything you need to clean pipets with the Thermo Scientific™ Nalgene™ Pipet Cleaning Equipment Sets. Each of these conveniently packaged sets features a basket, jar and washer. A larger size is available to accomodate up to 32″ (81cm) long pipets.
For Use With | Pipet, 32 in. |
Height (English) | 36 in. |
Height (Metric) | 81 cm |
Size | F |
Description | Pipet Cleaning Set F |
Material | HDPE |
Includes |
|
Unit Size | Each |
For Use With | Pipet, 16 in. |
Height (English) | 16 in. |
Height (Metric) | 41 cm |
Size | B |
Description | Pipet Cleaning Set B |
Material | HDPE |
Includes |
|
Unit Size | Each |
For Use With | Pipet, 24 in. |
Height (English) | 24 in. |
Height (Metric) | 61 cm |
Size | C |
Description | Pipet Cleaning Set C |
Material | HDPE |
Includes |
|
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Size | For Use With | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DS5250-0060 | Each | F | Pipet, 32 in. | 1,841.65 Online price 2,057.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5250-0040 | Each | B | Pipet, 16 in. | 977.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5250-0050 | Each | C | Pipet, 24 in. | 1,246.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: