Nalgene™ Multipurpose Polycarbonate Jars with Cover
Nalgene™ Multipurpose Polycarbonate Jars with Cover
Nalgene™ Multipurpose Polycarbonate Jars with Cover
Nalgene™ Multipurpose Polycarbonate Jars with Cover
Nalgene™ Multipurpose Polycarbonate Jars with Cover
Thermo Scientific™

Nalgene™ Multipurpose Polycarbonate Jars with Cover

Perform a variety of applications with multipurpose polycarbonate jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Diameter (Metric)Height (Metric)
DS5300-05072.2 L133 mm191 mm
DS5300-96094.7 L168 mm235 mm
DS5300-99108.3 L222 mm254 mm
Catalog number DS5300-0507
Price (USD)
89.62
Online Exclusive
180.00
Save 90.38 (50%)
Each
Add to cart
Capacity (Metric):
2.2 L
Diameter (Metric):
133 mm
Height (Metric):
191 mm
Price (USD)
89.62
Online Exclusive
180.00
Save 90.38 (50%)
Each
Add to cart
Ask our AI about this Product

Perform a variety of applications with Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers. These PC jars may be used over a wide temperature range (-135° to +135°C). Flat lids permit stacking to save space.

  • Drill, tap or apply clamps to jars to attach heating or cooling equipment
  • Very durable 1/8 in. thick walls make these jars useful as water baths, aquaria, terraria or freeze-drying chamber
  • Autoclavable
Note:
  • Jar DS5300-0507 is suitable for vacuum applications if not autoclaved
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene  products are packaged.
Specifications
Capacity (English)0.5 gal.
ColorClear
DescriptionJar with Cover Multipurpose PC 133 x 191mm
Diameter (English)5.2 in.
Diameter (Metric)133 mm
Height (English)7.5 in.
Height (Metric)191 mm
MaterialPolycarbonate
Capacity (Metric)2.2 L
Temperature Range-135°C to +135°C
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link