Nalgene™ Suspended Magnetic Stir Bars
Nalgene™ Suspended Magnetic Stir Bars
Nalgene™ Suspended Magnetic Stir Bars
Nalgene™ Suspended Magnetic Stir Bars
Nalgene™ Suspended Magnetic Stir Bars
Thermo Scientific™

Nalgene™ Suspended Magnetic Stir Bars

Use these suspended magnetic stir bars for constant low-speed stirring action in tissue culture applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)For Use With (Equipment)Height (Metric)Unit Size
DS6630-025054 mm250mL beaker28mmEach
DS6630-1000PK
also known as DS6630-1000
92 mm1000 mL beaker30 mmPack of 1
DS6630-4000PK
also known as DS6630-4000
155 mm4000 mL beaker31 mmPack of 1
DS6630-100092 mm1000mL beaker30mmCase of 2
DS6630-4000155 mm4000mL beaker31mmCase of 2
Catalog number DS6630-0250
Price (USD)
133.20
Online Exclusive
155.00
Save 21.80 (14%)
Each
Estimated availability date  Pending  
Add to cart
Diameter (Metric):
54 mm
For Use With (Equipment):
250mL beaker
Height (Metric):
28mm
Unit Size:
Each
Price (USD)
133.20
Online Exclusive
155.00
Save 21.80 (14%)
Each
Add to cart
Ask our AI about this Product

Constantly stir tissue culture applications at a low speed with Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars.

Features:
  • Legs can be compressed to fit through 1.5in. (38mm) openings
  • Stir bar is slightly raised off the bottom surface of the vessel to minimize grinding effect on cells
  • Consistent action at low speeds
  • Excellent resistance to chemicals and temperatures up to 150°C
  • Alnico V magnet encapsulated in PTFE with ETFE bracket

Note:

Disassemble for cleaning.
.

Specifications
DescriptionSuspended Magnetic Stir Bar; Stirbar Floating TFE/ETFE 54 (dia.) x 28mm
Diameter (English)2.125 in.
For Use With (Equipment)250mL beaker
Height (English)1.125 in.
Height (Metric)28mm
CoatingPTFE
Diameter (Metric)54 mm
MaterialPTFE
Quantity1 Ea.
TypeStir Bar
Unit SizeEach
nalgene-certificate-of-compliance

Certificates of Compliance

Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request  

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection