Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Be absolutely sure of the value of the precious metals you buy and sell with a fast, simple nondestructive solution for gold analysis. Quickly distinguish between gold plating and solid gold and determine the accurate karat (K) weight of gold jewelry with the Thermo Scientific™ Niton™ DXL Precious Metal Analyzer. Designed specifically for countertop use in retail environments, the Niton DXL analyzer, with Thermo Scientific™ AuDIT™ gold-plating detection technology, delivers fast, reliable results for gold testing and metal analysis with just the push of a button.
Applications | Non-destructive method to test the purity and chemistry of precious metals |
Data Memory | 64MB internal system memory/ 128MB internal user storage |
Data Storage | Internal >10,000 readings with spectra |
Data Transfer | USB |
Description | Niton DXL Precious Metal Analyzer |
Detector Type | High-performance Si-PIN semiconductor |
Display Type | Color touch-screen display |
Item Description | Niton DXL Precious Metal Analyzer |
Height (English) | 10.4 in. |
Height (Metric) | 265 mm |
Length (English) | 15.6 in. |
Length (Metric) | 396 mm |
Width (English) | 8.1 in. |
Width (Metric) | 206 mm |
Length (English) Chamber | 6.9 in. |
Length (Metric) Chamber | 172 mm |
Height (English) Chamber | 5.2 in. |
Height (Metric) Chamber | 133 mm |
Width (English) Chamber | 7.2 in. |
Width (Metric) Chamber | 184 mm |
Optional Accessories | 3mm small-spot focus feature; Additional battery pack; External battery charger; Locking shielded carrying case |
Power Consumption | 80μA |
Security Features | Password-protected user security |
Standard Accessories | One 7.2V 4-cell lithium-ion battery pack (charges in the instrument while on external power); 110/220V AC adapter; USB PC connection cable; Thermo Scientific™ Niton Data Transfer (NDT™) PC software; 8mm measurement area; Internal CCD camera for precise sample positioning; Adhesive Tack for stabilization of samples; Spare puncture-resistant x-ray windows |
Tube Type | Ag anode 45kV maximum, 80µA maximum |
Tube Voltage | 45 kV |
Weight (English) | 17 lb. |
Weight (Metric) | 7.7 kg |
Voltage | 45 kV |
System Electronics | 400MHz ARM 11 CPU; 300MHz dedicated DSP; 80MHz ASICS DSP for signal processing; 4096 channel MCA; |
Data Entry | Touch-screen keyboard, user-programmable pick lists |
Licensing | Varies by region. Contact your local distributor. |
Dimensions (L x W x H) | 15.6 x 8.1 x 10.4 in. (396 x 206 x 265 mm) |
Certifications/Compliance | CE, RoHS |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Detector Type | Tube Type | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DXLPRECIOUS | Each | High-performance Si-PIN semiconductor | Ag anode 45kV maximum, 80µA maximum | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Just a few seconds is all it takes to measure the exact precious metal content in jewelry, coins, and other valuable products using the Niton DXL Precious Metal Analyzer.