Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC300XL2 Compact Power Supply. It is ideal for DNA/RNA and protein electrophoresis.
Description | Model EC300XL; 120V 50/60Hz |
Max. Current | 400 mA |
Product Line | Owl |
Timer | 0 to 999 min. |
Display | Voltage or current |
No. of Jacks | 3 |
Dimensions (L x W x H) | 10.25 x 5.5 x 5.25 in. (26 x 14 x 13.3 cm) |
Length (English) | 10.25 in. |
Length (Metric) | 26 cm |
Width (English) | 5.5 in. |
Width (Metric) | 14 cm |
Height (English) | 5.25 in. |
Height (Metric) | 13.3 cm |
Electrical Requirements | 120 V 50/60 Hz |
Max. Voltage | 300 V |
Voltage | 120 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Description | Model EC300XL2; 230V 50/60Hz |
Max. Current | 400 mA |
Product Line | Owl |
Timer | 0 to 999 min. |
Display | Voltage or current |
No. of Jacks | 3 |
Dimensions (L x W x H) | 10.25 x 5.5 x 5.25 in. (26 x 14 x 13.3 cm) |
Length (English) | 10.25 in. |
Length (Metric) | 26 cm |
Width (English) | 5.5 in. |
Width (Metric) | 14 cm |
Height (English) | 5.25 in. |
Height (Metric) | 13.3 cm |
Electrical Requirements | 230 V 50/60 Hz |
Max. Voltage | 300 V |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Voltage | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
EC300XL | Each | 120 V | 789.00 Online price 877.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
EC300XL2 | Each | 230 V | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|