Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Accuracy | ±0.1 pH |
Accuracy (pH) | ±0.1 |
Backlight Option | No |
Battery Life | 100 hr. (average) |
Battery Type | 4 x 1.5V Micro Alkaline |
Calibration | pH, temperature |
Calibration Points | 1 to 3 |
Certifications/Compliance | CE, FCC Class A, ROHS-2 |
Description | Expert pH pocket tester for measuring pH with temperature |
Display Type | 4-digit, Double-line |
IP Rating | IP 67 |
Measurement Modes | pH, Temperature |
Range (pH) | 0 to 14 |
Resolution (pH) | 0.1 |
Temperature Range (Metric) | 0.0°C to 60.0°C |
Includes | Expert pH tester with batteries |
Relative Humidity Range | 5 to 85%, non-condensing |
Resolution | 0.1pH |
Temperature Accuracy | ±0.6°C, ±1.0°F |
Temperature Compensation | Yes |
Temperature (English) Operating | 32.0°F to 122.0°F |
Temperature (Metric) Operating | 5°C to 45°C (ambient) |
Temperature Probe Calibration | 1 point |
Temperature Range (English) | 32.0°F to 140.0°F |
Temperature Resolution | 0.1°C, 0.1°F |
Warranty | 1 Year |
Length (English) | 6.7 in. |
Length (Metric) | 17 cm |
Width (English) | 1.8 in. |
Width (Metric) | 4.5 cm |
Height (English) | 1.2 in. |
Height (Metric) | 3 cm |
Weight (English) | 3.4 oz. |
Weight (Metric) | 96.3 g |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Includes | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
EXPERTPH | Each | Expert pH pocket tester for measuring pH with temperature | Expert pH tester with batteries | 91.80 Online price 102.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|