Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Simplify lab storage with the small footprint, robot-accessible Thermo Scientific™ Microplate Carousel that provides random-access for up to 200 microplates or 104 deep-well microplates. Available in regular and tall configurations, the Carousel consists of a motorized turntable with detachable hotels that store microplates, lids, and tip boxes. Integrated controller enables a host computer to rotate the turntable. When used with a Thermo Scientific Laboratory Automation and Integration robotic arm, the Microplate Carousel provides fully-automated microplate storage.
Type | Microplate Carousel |
Capacity | 120 Plate Landscape |
Description | 120 Plate Landscape |
Humidity | 80% at 20°C; 60% at 25°C |
Temperature (Metric) Operating | 10°C to 40°C |
Interface | RS232 |
Depth (English) | 22.3 in. |
Depth (Metric) | 56.5 cm |
Height (English) | 22.3 in. |
Height (Metric) | 56.5 cm |
Weight (English) | 98 lb. |
Weight (Metric) | 44.5 kg |
Width (English) | 22.4 in. |
Width (Metric) | 56.9 cm |
Voltage | 115/230 V |
Unit Size | Each |
Type | Microplate Carousel |
Capacity | 200 Plate Landscape |
Description | 200 Plate Landscape |
Humidity | 80% at 20°C; 60% at 25°C |
Temperature (Metric) Operating | 10°C to 40°C |
Interface | RS232 |
Depth (English) | 22.3 in. |
Depth (Metric) | 56.5 cm |
Height (English) | 22.3 in. |
Height (Metric) | 56.5 cm |
Weight (English) | 110.5 lb. |
Weight (Metric) | 50.2 kg |
Width (English) | 34.8 in. |
Width (Metric) | 88.4 cm |
Voltage | 115/230 V |
Unit Size | Each |
Type | Microplate Carousel |
Capacity | 120 Plate portrait |
Description | 120 Plate portrait |
Humidity | 80% at 20°C; 60% at 25°C |
Temperature (Metric) Operating | 10°C to 40°C |
Interface | RS232 |
Depth (English) | 22.3 in. |
Depth (Metric) | 56.5 cm |
Height (English) | 22.3 in. |
Height (Metric) | 56.5 cm |
Weight (English) | 98 lb. |
Weight (Metric) | 44.5 kg |
Width (English) | 22.4 in. |
Width (Metric) | 56.9 cm |
Voltage | 115/230 V |
Unit Size | Each |
Type | Microplate Carousel |
Capacity | 200 Plate Portrait |
Description | 200 Plate Portrait |
Humidity | 80% at 20°C; 60% at 25°C |
Temperature (Metric) Operating | 10°C to 40°C |
Interface | RS232 |
Depth (English) | 22.3 in. |
Depth (Metric) | 56.5 cm |
Height (English) | 22.3 in. |
Height (Metric) | 56.5 cm |
Weight (English) | 110.5 lb. |
Weight (Metric) | 50.2 kg |
Width (English) | 34.8 in. |
Width (Metric) | 88.4 cm |
Voltage | 115/230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
F00670 | Each | 120 Plate Landscape | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F00671 | Each | 200 Plate Landscape | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F00675 | Each | 120 Plate portrait | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F01101 | Each | 200 Plate Portrait | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information: