Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Length (Metric) |
---|---|
F01187 | 2 m |
F01189 | 4 m |
F01188 | 3 m |
F01186 | 1 m |
F01190 | 5 m |
Thermo Scientific™ Dimension4 Modular Lab Tables provide a stable, flexible, and highly scalable mounting platform for automated lab workstations and systems. Thermo Scientific Modular Lab Tables make changes easy. Without special tools, you can attach or remove other Modular Lab Tables, change the height of the Table, and add or remove a Thermo Scientific LPTTM (Linear Plate Transport) or Robot System. Our Modular Lab Tables feature a Trespa™ surfaces, welded, hollow steel supports, and integrated power for instruments and other devices.
Share catalog number, name or link