Thermo Scientific™

HyPerforma™ Glass Bioreactor, 120 V, heat only

Catalog number: F100-2684-002
Have Questions?
Thermo Scientific™

HyPerforma™ Glass Bioreactor, 120 V, heat only

Catalog number: F100-2684-002
Have Questions?
Catalog Number
F100-2684-002
Unit Size
Each
Price (USD)
Catalog Number
Unit Size
Each
Price (USD)
Catalog Number
Unit Size
Each
Price (USD)
Catalog Number
Unit Size
Each
Price (USD)
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Thermo Scientific HyPerforma Glass Bioreactor offers easy operation and rapid assembly and is manufactured with the highest standards for materials and surface finish. Developed using a computational fluid dynamics (CFD) simulator, the HyPerforma Glass Bioreactor impellers provide maximum mixing with minimum shear force, resulting in a higher average kLa. The cold finger has been replaced by a cooling loop to increase the thermal surface. Laboratory performance tests have demonstrated a cooling rate two times better than a sample of products from other suppliers. Control can be bidirectional, which allows a single-wall vessel to be used for mammalian applications and fermentation processes.

HyPerforma Glass Bioreactor features include:
• The motor adapter uses coupling windows and an alignment marker for easy assembly
• Ergonomic head plate design provides easy assembly and disassembly of components for rapid reconfiguration

Applications
• Suspension and adherent cell culture processes
• PD scale to full cGMP manufacturing workflows

Specifications

Capacity (Metric)
1 L
Height (English)
8.13 in.
Height (Metric)
206.5 mm
Material
Borosilicate Glass, Stainless Steel (316L), Silicone
Width (English)
12.6 in.
Width (Metric)
320 mm
Dimensions
Height: 206.5 mm (8.13 in.) Width: 320 mm (12.6 in.)
Max. Voltage
120 V
Weight
3.7 kg
Product Line
HyPerforma™

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text