Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Pore Size | Diameter (Metric) |
---|---|---|
F2500-6 | 0.2 μm | 30 mm |
F2500-5 | 0.45 μm | 30 mm |
F2504-5 | 0.45 μm | 4 mm |
F2504-6 | 0.2 μm | 4 mm |
F2513-5 | 0.45 μm | 17 mm |
F2513-6 | 0.2 μm | 17 mm |
Share catalog number, name or link