Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Target2™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.Target2 Nylon Syringe Filters are a good choice for most general laboratory filtration, as well as filtration of most HPLC samples.
Catalog Number
F2504-2
Unit Size
Pack of 100
Pore Size
0.2 μm
Diameter (Metric)
4 mm
Prefilter
No
Price (USD)
164.21
Availability
-
Full specifications
Quantity
Certifications/Compliance
Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Color
Opaque Medium Yellow
Description
Target2 Nylon Syringe Filter 0.2 μm, 4 mm, 100 Pk.
Disposable
Single-use
Material
Nylon
Material (Membrane)
Nylon
Pore Size
0.2 μm
Sterility
Non-sterile
For Use With (Application)
HPLC, SPE
Hold up Volume (After Air Purge)
<15 μL
Housing Material
Medical Grade, Solvent-Resistant, Virgin Polypropylene
Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Color
Light Purple
Description
Target2 Nylon Syringe Filter 0.2 μm, 17 mm, 100 Pk.
Disposable
Single-use
Material
Nylon
Material (Membrane)
Nylon
Pore Size
0.2 μm
Sterility
Non-sterile
For Use With (Application)
HPLC, SPE
Hold up Volume (After Air Purge)
<35 μL
Housing Material
Medical Grade, Solvent-Resistant, Virgin Polypropylene
No. per Pack
100
Prefilter
No
Pressure Rating
115 psi
Product Line
Target2
Type
Syringe Filter
Volume (Metric)
<29 mL (Hold Up)
Diameter (Metric)
17 mm
Diameter (Metric) Membrane
17 mm
Unit Size
Pack of 100
Showing 10 of 10
Target2 Syringe Filters are an ideal choice for general purpose laboratory use. Robust and reliable, they deliver excellent performance at an attractive price.
Outstanding Performance
Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
Performance-tested under actual HPLC conditions
30mm products are pressure rated to 120 psi
Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
Able to filter solutions at temperatures up to 100°C
Convenient and Easy to Use
Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
Enhanced Luer Lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.