Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Transparent Orange |
Description | Target2 Cellulose Acetate Syringe Filter 0.45 μm, 17 mm, 100 Pk. |
Disposable | Single-use |
Material | Cellulose Acetate |
Material (Membrane) | Cellulose Acetate |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <15 μL (Hold Up) |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Transparent Orange |
Description | Target2 Cellulose Acetate Syringe Filter 0.45 μm, 30 mm, 100 Pk. |
Disposable | Single-use |
Material | Cellulose Acetate |
Material (Membrane) | Cellulose Acetate |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 150 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <137 μL (Hold Up) |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Light Green |
Description | Target2 Cellulose Acetate Syringe Filter 0.2 μm, 30 mm, 100 Pk. |
Disposable | Single-use |
Material | Cellulose Acetate |
Material (Membrane) | Cellulose Acetate |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 150 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <137 μL (Hold Up) |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Description | Target2 Cellulose Acetate Syringe Filter 0.45 μm, 4 mm, 100 Pk. |
Disposable | Single-use |
Material | Cellulose Acetate |
Material (Membrane) | Cellulose Acetate |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <15 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <15 μL (Hold Up) |
Diameter (Metric) | 4 mm |
Diameter (Metric) Membrane | 4 mm |
Unit Size | Each |
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Light Green |
Description | Target2 Cellulose Acetate Syringe Filter 0.2 μm, 4 mm, 100 Pk. |
Disposable | Single-use |
Material | Cellulose Acetate |
Material (Membrane) | Cellulose Acetate |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <15 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <15 μL (Hold Up) |
Diameter (Metric) | 4 mm |
Diameter (Metric) Membrane | 4 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
Color | Light Green |
Description | Target2 Cellulose Acetate Syringe Filter 0.2 μm, 17 mm, 100 Pk. |
Disposable | Single-use |
Material | Cellulose Acetate |
Material (Membrane) | Cellulose Acetate |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 115 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <29 μL (Hold Up) |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Pore Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
F2513-15 | Pack of 100 | 17 mm | 0.45 μm | 193.45 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F2500-15 | Pack of 100 | 30 mm | 0.45 μm | 272.19 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F2500-16 | Pack of 100 | 30 mm | 0.2 μm | 260.94 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F2504-15 | Each | 4 mm | 0.45 μm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F2504-16 | Pack of 100 | 4 mm | 0.2 μm | 165.34 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F2513-16 | Pack of 100 | 17 mm | 0.2 μm | 199.08 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|