Fura Red, AM is a visible light—excitable fura-2 analog that offers unique possibilities for ratiometric measurement of Ca2+ in singleRead more
Have Questions?
Change view
Catalog Number
Quantity
F3021
10 x 50μg
F3020
500μg
Catalog number F3021
Price (USD)/ 10 x 50 µg
607.65
Online exclusive
638.00
Save 30.35 (5%)
-
Add to cart
Quantity:
10 x 50μg
Price (USD)/ 10 x 50 µg
607.65
Online exclusive
638.00
Save 30.35 (5%)
Add to cart
Fura Red™, AM, cell permeant
Catalog numberF3021
Price (USD)/ 10 x 50 µg
607.65
Online exclusive
638.00
Save 30.35 (5%)
-
Add to cart
Fura Red, AM is a visible light—excitable fura-2 analog that offers unique possibilities for ratiometric measurement of Ca2+ in single cells by microphotometry, imaging or flow cytometry when used with single excitation, green-fluorescent calcium indicators. This acetoxymethyl (AM) ester form is useful for noninvasive intracellular loading and is also available in 1 mg amounts (F-3020).
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Detection MethodFluorescence
For Use With (Application)Cell Viability and Proliferation
For Use With (Equipment)Fluorescence Microscope, Microphotometer, Flow Cytometer
Product TypeFura Red AM
Dye TypeFluorescent Dye-Based
Product LineFura Red™
Quantity10 x 50μg
Shipping ConditionRoom Temperature
Unit Size10 x 50 µg
Contents & Storage
Store in freezer -5°C to -30°C and protect from light.