Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Dark Red |
For Use With (Application) | Fluorescence Microscopy |
Material | Polystyrene |
Product Type | Carboxylate-Modified Microsphere |
Excitation/Emission | 660/680 nm |
Product Line | FLUOSPHERES™ |
Quantity | 2 mL |
Surface Modification | Carboxylate |
Diameter (Metric) | 0.02 μm |
Unit Size | 2 mL |
Color | Yellow-Green |
For Use With (Application) | Fluorescence Microscopy |
Material | Polystyrene |
Product Type | Carboxylate-Modified Microsphere |
Excitation/Emission | 505/515 nm |
Product Line | FLUOSPHERES™ |
Quantity | 10 mL |
Surface Modification | Carboxylate |
Diameter (Metric) | 0.1 μm |
Unit Size | 10 mL |
Color | Crimson |
For Use With (Application) | Fluorescence Microscopy |
Material | Polystyrene |
Product Type | Carboxylate-Modified Microsphere |
Excitation/Emission | 625/645 nm |
Product Line | FLUOSPHERES™ |
Quantity | 2 mL |
Surface Modification | Carboxylate |
Diameter (Metric) | 1.0 μm |
Unit Size | 2 mL |
Color | Yellow-Green |
For Use With (Application) | Fluorescence Microscopy |
Material | Polystyrene |
Product Type | Carboxylate-Modified Microsphere |
Excitation/Emission | 505/515 nm |
Product Line | FLUOSPHERES™ |
Quantity | 10 mL |
Surface Modification | Carboxylate |
Diameter (Metric) | 1.0 μm |
Unit Size | 10 mL |
Color | Red |
For Use With (Application) | Fluorescence Microscopy |
Material | Polystyrene |
Product Type | Carboxylate-Modified Microsphere |
Excitation/Emission | 580/605 nm |
Product Line | FLUOSPHERES™ |
Quantity | 10 mL |
Surface Modification | Carboxylate |
Diameter (Metric) | 0.1 μm |
Unit Size | 10 mL |
Color | Yellow-Green |
For Use With (Application) | Fluorescence Microscopy |
Material | Polystyrene |
Product Type | Carboxylate-Modified Microsphere |
Excitation/Emission | 505/515 nm |
Product Line | FLUOSPHERES™ |
Quantity | 10 mL |
Surface Modification | Carboxylate |
Diameter (Metric) | 0.2 μm |
Unit Size | 10 mL |
Color | Dark Red |
For Use With (Application) | Fluorescence Microscopy |
Material | Polystyrene |
Product Type | Carboxylate-Modified Microsphere |
Excitation/Emission | 660/680 nm |
Product Line | FLUOSPHERES™ |
Quantity | 2 mL |
Surface Modification | Carboxylate |
Diameter (Metric) | 0.2 μm |
Unit Size | 2 mL |
Color | Yellow-Green, Orange, Red, Dark Red |
For Use With (Application) | Fluorescence Microscopy |
Material | Polystyrene |
Product Type | Carboxylate-Modified Microsphere |
Excitation/Emission | 505/515, 540/560, 580/605, 660/680 nm |
Product Line | FLUOSPHERES™ |
Quantity | 1 mL (each) |
Surface Modification | Carboxylate |
Diameter (Metric) | 0.04 μm |
Unit Size | 1 mL/each |
Color | Orange |
For Use With (Application) | Fluorescence Microscopy |
Material | Polystyrene |
Product Type | Carboxylate-Modified Microsphere |
Excitation/Emission | 365/610 nm |
Product Line | FLUOSPHERES™ |
Quantity | 2 mL |
Surface Modification | Carboxylate |
Diameter (Metric) | 0.2 μm |
Unit Size | 2 mL |
Color | Red |
For Use With (Application) | Fluorescence Microscopy |
Material | Polystyrene |
Product Type | Carboxylate-Modified Microsphere |
Excitation/Emission | 580/605 nm |
Product Line | FLUOSPHERES™ |
Quantity | 10 mL |
Surface Modification | Carboxylate |
Diameter (Metric) | 0.02 μm |
Unit Size | 10 mL |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Color | Excitation/Emission | Quantity | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
F8783 also known as F-8783 | 2 mL | 0.02 μm | Dark Red | 660/680 nm | 2 mL | 425.65 Online price 457.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F8803 | 10 mL | 0.1 μm | Yellow-Green | 505/515 nm | 10 mL | 432.65 Online price 462.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F8816 | 2 mL | 1.0 μm | Crimson | 625/645 nm | 2 mL | 422.65 Online price 454.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F8823 | 10 mL | 1.0 μm | Yellow-Green | 505/515 nm | 10 mL | 447.65 Online price 471.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F8801 | 10 mL | 0.1 μm | Red | 580/605 nm | 10 mL | 430.65 Online price 461.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F8811 | 10 mL | 0.2 μm | Yellow-Green | 505/515 nm | 10 mL | 430.65 Online price 463.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F8807 | 2 mL | 0.2 μm | Dark Red | 660/680 nm | 2 mL | 431.65 Online price 457.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F10720 | 1 mL/each | 0.04 μm | Yellow-Green | 505/515, 540/560, 580/605, 660/680 nm | 1 mL (each) | 666.65 Online price 696.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F20881 | 2 mL | 0.2 μm | Orange | 365/610 nm | 2 mL | 415.65 Online price 447.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F8786 | 10 mL | 0.02 μm | Red | 580/605 nm | 10 mL | 426.65 Online price 459.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|