Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform ultra-high temperature applications with the Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnace, which reaches a maximum temperature of 1200°C. Unit includes multiple safety features and choice of two temperature-control options. Heavy-duty firebrick insulation surrounds the opening for added durability.
Capacity (English) | 0.08 cu.ft. |
Certifications/Compliance | All units cUL, UL listed; -33 units also CE marked. |
Capacity (Metric) | 2.2 L |
Temperature (Metric) | 100°C to 1200°C |
Type | Multisegment, Single Program |
Power Consumption | 2230 w |
Temperature Control | Digital programmable 1 program/8 segments |
Dimensions (D x W x H) Interior | 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm) |
Dimensions (L x W x H) Exterior | 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm) |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Width (English) | 4 in. |
Width (Metric) | 27.9 |
Width (Metric) Interior | 10.1 cm |
Height (English) | 16.5 in. |
Height (English) Interior | 3.75 in. |
Height (Metric) | 41.9 cm |
Height (Metric) Interior | 9.5 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.8 cm |
Shipping Weight (English) | 52 lb. |
Shipping Weight (Metric) | 23.5 kg |
Electrical Requirements | 240 V 50/60 Hz |
Voltage | 240 V |
Amperage | 9.3 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.08 cu.ft. |
Certifications/Compliance | All units cUL, UL listed; -33 units also CE marked. |
Capacity (Metric) | 2.2 L |
Temperature (Metric) | 100°C to 1200°C |
Type | Single Setpoint |
Power Consumption | 2230 w |
Temperature Control | Digital single setpoint |
Dimensions (D x W x H) Interior | 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm) |
Dimensions (L x W x H) Exterior | 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm) |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Width (English) | 4 in. |
Width (Metric) | 27.9 |
Width (Metric) Interior | 10.1 cm |
Height (English) | 16.5 in. |
Height (English) Interior | 3.75 in. |
Height (Metric) | 41.9 cm |
Height (Metric) Interior | 9.5 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.8 cm |
Shipping Weight (English) | 52 lb. |
Shipping Weight (Metric) | 23.5 kg |
Electrical Requirements | 240 V 50/60 Hz |
Voltage | 240 V |
Amperage | 9.3 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | All units cUL, UL listed; -33 units also CE marked. |
Capacity (Metric) | 2.2 L |
Temperature (Metric) | 100°C to 1200°C |
Type | Single Setpoint |
Power Consumption | 2230 w |
Temperature Control | Digital single setpoint |
Dimensions (D x W x H) Interior | 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm) |
Dimensions (L x W x H) Exterior | 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm) |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Width (English) | 4 in. |
Width (Metric) | 27.9 |
Width (Metric) Interior | 10.1 cm |
Height (English) | 16.5 in. |
Height (English) Interior | 3.75 in. |
Height (Metric) | 41.9 cm |
Height (Metric) Interior | 9.5 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.8 cm |
Shipping Weight (English) | 52 lb. |
Shipping Weight (Metric) | 23.5 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Amperage | 18.6 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.08 cu.ft. |
Certifications/Compliance | All units cUL, UL listed; -33 units also CE marked. |
Capacity (Metric) | 2.2 L |
Temperature (Metric) | 100°C to 1200°C |
Type | Multisegment, Single Program |
Power Consumption | 1560 w |
Temperature Control | Digital programmable 1 program/8 segments |
Dimensions (D x W x H) Interior | 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm) |
Dimensions (L x W x H) Exterior | 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm) |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Width (English) | 4 in. |
Width (Metric) | 27.9 |
Width (Metric) Interior | 10.1 cm |
Height (English) | 16.5 in. |
Height (English) Interior | 3.75 in. |
Height (Metric) | 41.9 cm |
Height (Metric) Interior | 9.5 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.8 cm |
Shipping Weight (English) | 52 lb. |
Shipping Weight (Metric) | 23.5 kg |
Electrical Requirements | 240 V 50/60 Hz |
Voltage | 240 V |
Amperage | 6.5 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Capacity (English) | 0.08 cu.ft. |
Certifications/Compliance | All units cUL, UL listed; -33 units also CE marked. |
Capacity (Metric) | 2.2 L |
Temperature (Metric) | 100°C to 1200°C |
Type | Multisegment, Single Program |
Power Consumption | 2230 w |
Temperature Control | Digital programmable 1 program/8 segments |
Dimensions (D x W x H) Interior | 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm) |
Dimensions (L x W x H) Exterior | 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm) |
Length (English) | 18 in. |
Length (Metric) | 45.7 cm |
Width (English) | 4 in. |
Width (Metric) | 27.9 |
Width (Metric) Interior | 10.1 cm |
Height (English) | 16.5 in. |
Height (English) Interior | 3.75 in. |
Height (Metric) | 41.9 cm |
Height (Metric) Interior | 9.5 cm |
Depth (English) Interior | 9 in. |
Depth (Metric) Interior | 22.8 cm |
Shipping Weight (English) | 52 lb. |
Shipping Weight (Metric) | 23.5 kg |
Electrical Requirements | 120 V 50/60 Hz |
Voltage | 120 V |
Amperage | 18.6 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Power Consumption | Temperature Control | Voltage | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
FD1540M | Each | 2230 w | Digital programmable 1 program/8 segments | 240 V | 4,293.00 Online price 4,770.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FD1530M | Each | 2230 w | Digital single setpoint | 240 V | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FD1535M | Each | 2230 w | Digital single setpoint | 120 V | 3,690.00 Online price 4,100.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FD1540M-33 | Each | 1560 w | Digital programmable 1 program/8 segments | 240 V | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FD1545M | Each | 2230 w | Digital programmable 1 program/8 segments | 120 V | 4,374.00 Online price 4,860.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Single-setpoint Controller (B1):
8-step Programmable Controller (C1):
Includes:
Oven, Platinel™ II thermocouple and a ceramic hearth plate to protect the bottom heating element.
Note:
120V models require fixed wiring and are not supplied with a power cord.
Warranty: 1 year