Forma™ Plasma Freezers
Forma™ Plasma Freezers
Actual product may vary
Thermo Scientific™

Forma™ Plasma Freezers

Manage demanding blood bank applications with microprocessor-controlled Thermo Scientific™ Forma™ Plasma Freezers, designed for simplified operation and greater accuracy.
Have Questions?
Catalog NumberPlug TypeCapacity (English)Voltage
FFPF430ANEMA 5-15 P4.7 cu. ft.115 V
Catalog number FFPF430A
Price (HKD)
-
Request A Quote
Plug Type:
NEMA 5-15 P
Capacity (English):
4.7 cu. ft.
Voltage:
115 V
Ask our AI about this Product

Manage demanding blood bank applications with microprocessor-controlled Thermo Scientific™ Forma™ Plasma Freezers, designed for simplified operation and greater accuracy. These -30°C freezers meet AABB, ANRC and FDA standards for safety and performance in plasma storage. Includes freestanding chart temperature recorder.

Microprocessor Control:
  • Enhanced digital electronic technology simplifies operation and delivers greater accuracy.
  • Operating temperature preset at -30°C.
  • Icon-based controls and displays include graphic references for universal operation.
  • Setpoint security with key-operated triple-position master switch controls power to all systems.
  • Audible/visual warnings installed for overtemperature, undertemperature and power failure, with visual status reports on critical functions.
  • Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature.
  • Advanced defrost sensor manages defrost cycle, minimizing frost build-up.
  • Enlarged digital display shows resolution to within 0.1°C.
  • Alarm silence, ringback and automatic reset functions included.
  • Pushbutton alarm test verifies sensor continuity.
  • Battery backup assures control panel function during power failure.
  • Extra-long alarm probe lead allows manual testing and verification.
  • Unit includes remote alarm contacts.

Refrigeration System:

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost to maintain optimum cooling capacity
  • Automatic condensate removal; no drain lines required

Construction:

  • High-density, CFC-free urethane foam insulation
  • Positive, forced-air circulation to maintain uniformity at all shelf levels
  • Directional airflow for quick recovery after door openings
  • Solid door with keyed door lock
  • Doors self-close against a closed-cell peripheral gasket; spring-loaded on all but undercounter models
  • Door-locking provision and full-length door handle
  • Full-extension stainless-steel drawers
  • Adjustable leveling feet standard; optional casters are available
  • Interior and exterior surfaces finished with high-impact powder-paint coating
  • 1in. (2.54 cm) access port standard on FFPF430
  • Includes freestanding circular chart temperature recorder

Note:

Published interior volumes are nominal; useable cu. ft. (L) capacities may be offset by shelves, drawers, blower coils, or cabinet protrusions. For specific cabinet dimensions and allowances, or for verification of clearance tolerances, contact your sales representative. Product performance may be affected by ambient temperature conditions, humidity conditions, sample loading preferences, and frequency of door openings. Contact your customer service or sales representative for specific inquiries regarding your application.

Stated plasma box nominal capacity is based on 250 mL plasma boxes.

Specifications
TypePlasma Freezer
Capacity (English)4.7 cu. ft.
Capacity (Metric)133 L
Temperature Range-30°C
Door StyleSolid
No. of Doors1
Cabinet MaterialHigh-impact, Powder-coated Paint
InsulationUrethane Foam
Exterior FinishPowder-coated Steel
No. of Drawers2
Certifications/ComplianceUL
StyleUndercounter
Control TypeMicroprocessor
Ports1 in. (2.5cm) access, FFPF430 only
WarrantyWarranty varies by country, please contact us for details
DefrostAutomatic
Dimensions (D x W x H) Interior20.5 x 20 x 20 in. (52.1 x 50.8 x 50.8 cm)
Dimensions (L x W x H) Exterior26 x 24 x 33.4 in. (66 x 61 x 85 cm)
Depth (English) Interior20.5 in.
Depth (Metric) Interior52.1 cm
Height (English) Exterior33.4 in.
Height (English) Interior20 in.
Height (Metric) Exterior85 cm
Height (Metric) Interior50.8 cm
Length (English) Exterior26 in.
Length (Metric) Exterior66 cm
Width (English) Exterior24 in.
Width (English) Interior20 in.
Width (Metric) Exterior61 cm
Width (Metric) Interior50.8 cm
Monitoring OptionsAlarm
Amperage8 A
Breaker15A
Plug TypeNEMA 5-15 P
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
CompressorHeavy-duty, Industrial-grade, Hermetic
RefrigerantCFC-free
Shipping Weight (English)220 lb.
HoldsBoxes (78)
Rack Capacity1
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link