Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Diameter (Metric) | Quantity | Level |
---|---|---|---|---|
FM5CR09 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 9 |
FM4CR01 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 1 |
FM4CR01B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 1 |
FM4CR02 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 2 |
FM4CR02B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 2 |
FM4CR03 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 3 |
FM4CR03B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 3 |
FM4CR04 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 4 |
FM4CR04B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 4 |
FM4CR05 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 5 |
FM4CR05B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 5 |
FM4CR06 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 6 |
FM4CR06B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 6 |
FM4CR07 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 7 |
FM4CR07B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 7 |
FM4CR08 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 8 |
FM4CR08B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 8 |
FM4CR09 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 9 |
FM4CR09B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 9 |
FM4CR10 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 10 |
FM4CR10B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 10 |
FM4CR11 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 11 |
FM4CR11B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 11 |
FM4CR12 | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 1 mL | Level 12 |
FM4CR12B | Cyto-Plex Carboxylated Particles, 4µm | 4 μm | 5 mL | Level 12 |
FM5CR01 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 1 |
FM5CR01B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 1 |
FM5CR02 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 2 |
FM5CR02B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 2 |
FM5CR03 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 3 |
FM5CR03B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 3 |
FM5CR04 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 4 |
FM5CR04B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 4 |
FM5CR05 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 5 |
FM5CR05B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 5 |
FM5CR06 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 6 |
FM5CR06B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 6 |
FM5CR07 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 7 |
FM5CR07B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 7 |
FM5CR08 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 8 |
FM5CR08B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 8 |
FM5CR09B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 9 |
FM5CR10 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 10 |
FM5CR10B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 10 |
FM5CR11 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 11 |
FM5CR11B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 11 |
FM5CR12 | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 1 mL | Level 12 |
FM5CR12B | Cyto-Plex Carboxylated Particles, 5µm | 5 μm | 5 mL | Level 12 |