Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Obtain high confidence insights for very complex molecules with the Thermo Scientific™ Orbitrap Eclipse™ Tribrid™ mass spectrometer. It combines industry-leading versatility and usability with the exceptional performance afforded by its built-in intelligence and revolutionary Thermo Scientific™ Tribrid™ architecture to deliver an instrument designed to address the most difficult analytical challenges. This newest Tribrid platform includes Advanced Ion Management Technology (AIM+) with the new QR5 segmented quadrupole mass filter, Real-Time Search, Enhanced Vacuum Technology, optional Proton Transfer Charge Reduction (PTCR), and optional High Mass Range MSn (HMRn) mode. Collectively, these features make this instrument uniquely suited for accurate and high-throughput full-proteome quantitation, characterization of complex mixtures of protein or small molecule-based pharmaceuticals, and deciphering higher-order protein structures. The Orbitrap Eclipse Tribrid MS makes it easy to tackle these difficult analyses and collect the high-quality data required to drive the right decisions, pushing your science beyond today's discovery.
Type | Orbitrap LC-MS |
Dynamic Range | >5000 with a single OTMS spectrum |
Mass Range | Standard mass range: 50 to 2000 m/z Mid mass range: 200 to 6000 m/z Optemonal HMRn mass range: 500 to 8000 m/z |
Mass Accuracy | Orbitrap mass accuracy: <3 ppm RMS using external calibration <1 ppm RMS using internal calibration |
Scan Rates | OTMSn: Up to 40 Hz ITMSn: Up to 45 Hz |
Polarity Switching | One Full Cycle in < 1.1 sec |
Description | Orbitrap Eclipse Tribrid MS |
Dimensions (D x W x H) | 30 x 50 x 28 in. (77 x 127 x 70 cm) |
Weight (Metric) | 180 kg (400 lb.) |
Max. Resolution | Up to 500,000 at m/z 200 |
Unit Size | Each |
Type | Orbitrap LC-MS |
Dynamic Range | >5000 with a single OTMS spectrum |
Mass Range | Standard mass range: 50 to 2000 m/z Mid mass range: 200 to 6000 m/z Optemonal HMRn mass range: 500 to 8000 m/z |
Mass Accuracy | Orbitrap mass accuracy: <3 ppm RMS using external calibration <1 ppm RMS using internal calibration |
Resolution | 7500 to 500,000 (FWHM) at m/z 200 |
Scan Rates | OTMSn: Up to 40 Hz ITMSn: Up to 45 Hz |
Polarity Switching | One Full Cycle in < 1.1 sec |
Description | Orbitrap Eclipse Tribrid MS - Internal Calibration Ready (Easy IC) |
Dimensions (D x W x H) | 30 x 50 x 28 in. (77 x 127 x 70 cm) |
Weight (Metric) | 180 kg (400 lb.) |
Unit Size | Each |
Type | Orbitrap LC-MS |
Dynamic Range | >5000 with a single OTMS spectrum |
Mass Range | Standard mass range: 50 to 2000 m/z Mid mass range: 200 to 6000 m/z Optemonal HMRn mass range: 500 to 8000 m/z |
Mass Accuracy | Orbitrap mass accuracy: <3 ppm RMS using external calibration <1 ppm RMS using internal calibration |
Resolution | 7500 to 500,000 (FWHM) at m/z 200 |
Scan Rates | OTMSn: Up to 40 Hz ITMSn: Up to 45 Hz |
Polarity Switching | One Full Cycle in < 1.1 sec |
Description | Orbitrap Eclipse Tribrid MS - Electron Transfer Dissociation Ready (Easy-ETD) |
Dimensions (D x W x H) | 30 x 50 x 28 in. (77 x 127 x 70 cm) |
Weight (Metric) | 180 kg (400 lb.) |
Unit Size | Each |
Type | Orbitrap LC-MS |
Dynamic Range | >5000 with a single OTMS spectrum |
Mass Range | Standard mass range: 50 to 2000 m/z Mid mass range: 200 to 6000 m/z Optemonal HMRn mass range: 500 to 8000 m/z |
Mass Accuracy | Orbitrap mass accuracy: <3 ppm RMS using external calibration <1 ppm RMS using internal calibration |
Resolution | 7500 to 500,000 (FWHM) at m/z 200 |
Scan Rates | OTMSn: Up to 40 Hz ITMSn: Up to 45 Hz |
Polarity Switching | One Full Cycle in < 1.1 sec |
Description | Orbitrap Eclipse Tribrid MS - Proton Transfer Charge Reduction Ready (PTCR) |
Dimensions (D x W x H) | 30 x 50 x 28 in. (77 x 127 x 70 cm) |
Weight (Metric) | 180 kg (400 lb.) |
Unit Size | Each |
Type | Orbitrap LC-MS |
Dynamic Range | >5000 within one spectrum |
Mass Range | Standard mass range: 50 to 2000 m/z Mid mass range: 200 to 6000 m/z Optemonal HMRn mass range: 500 to 8000 m/z |
Mass Accuracy | Internal: <1 ppm RMS External: <3 ppm RMS |
Resolution | 500,000 at m/z 200 |
Scan Rates | MSn for n = 1 through 10 |
Polarity Switching | One Full Cycle in <1.1 Sec (One Full Positive Mode Scan and One Full Negative Mode Scan (at a Resolution Setting of 30,000)) |
Sensitivity | MS/MS: 100 fg Reserpine on Column S/N 200:1; test requires HESI II probe. |
Description | Orbitrap Eclipse Tribrid MS Upgrade to Easy-IC |
Weight (Metric) | 180 kg (400 lb.) without data system, vacuum rough pumps and optional items |
Unit Size | Each |
Type | Orbitrap LC-MS |
Dynamic Range | >5000 within one spectrum |
Mass Range | Standard mass range: 50 to 2000 m/z Mid mass range: 200 to 6000 m/z Optemonal HMRn mass range: 500 to 8000 m/z |
Mass Accuracy | Internal: <1 ppm RMS External: <3 ppm RMS |
Resolution | 500,000 at m/z 200 |
Scan Rates | MSn for n = 1 through 10 |
Polarity Switching | One Full Cycle in <1.1 Sec (One Full Positive Mode Scan and One Full Negative Mode Scan (at a Resolution Setting of 30,000)) |
Sensitivity | MS/MS: 100 fg Reserpine on Column S/N 200:1; test requires HESI II probe. |
Description | Orbitrap Eclipse Tribrid MS equipped with Easy-ETD Upgrade to PTCR |
Weight (Metric) | 180 kg (400 lb.) without data system, vacuum rough pumps and optional items |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
FSN04-10000 | Each | Orbitrap Eclipse Tribrid MS | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FSN04-10001 | Each | Orbitrap Eclipse Tribrid MS - Internal Calibration Ready (Easy IC) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FSN04-10002 | Each | Orbitrap Eclipse Tribrid MS - Electron Transfer Dissociation Ready (Easy-ETD) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FSN04-10003 | Each | Orbitrap Eclipse Tribrid MS - Proton Transfer Charge Reduction Ready (PTCR) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FETD3-10001 | Each | Orbitrap Eclipse Tribrid MS Upgrade to Easy-IC | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
FETD3-10003 | Each | Orbitrap Eclipse Tribrid MS equipped with Easy-ETD Upgrade to PTCR | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
With its built-in intelligence and versatility, the Orbitrap Eclipse Tribrid MS makes it easy to produce the high quality data required to drive the right decisions.