Invitrogen™

BODIPY™ FL GDP (Guanosine 5'-Diphosphate, BODIPY™ FL 2'-(or-3')-O-(N-(2-Aminoethyl) Urethane), Bis (Triethylammonium) Salt)

Catalog number: G22360
Invitrogen™

BODIPY™ FL GDP (Guanosine 5'-Diphosphate, BODIPY™ FL 2'-(or-3')-O-(N-(2-Aminoethyl) Urethane), Bis (Triethylammonium) Salt)

Catalog number: G22360
Catalog Number
G22360
also known as G-22360
Unit Size
100 µL
Price (BRL)
Catalog NumberUnit SizePrice (BRL)
G22360
also known as G-22360
100 µLContact Us ›
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The mixed-isomer analog of BODIPY® FL GDP is comprised of the BODIPY® FL fluorophore attached to the 2’ or 3’ position of the ribose ring via an aminoethylcarbamoyl linker. BODIPY® FL exhibits spectral characteristics similar to fluorescein (FITC) or the Alexa Fluor® 488 dye.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Product Type
FL GDP
Shipping Condition
Wet Ice
Concentration
5 mM
Label or Dye
BODIPY™ FL
Quantity
100 μL
Product Line
BODIPY™

Contents & Storage

Store in freezer -5°C to -30°C and protect from light.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text