Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Quantity | Diameter (Metric) |
---|---|---|
G75 | 15 mL | 0.08 μm |
G0100 | 10 mL | 1.0 μm |
G0100B | 60 mL | 1.0 μm |
G0200 | 10 mL | 2.0 μm |
G0200B also known as MCG-G0200B-EACH | 60 mL | 2.0 μm |
G0220 also known as MCG-G0220-EACH | 10 mL | 2.2 μm |
G0220B | 60 mL | 2.2 μm |
G0300 also known as MCG-G0300-EACH | 10 mL | 3.0 μm |
G0300B | 60 mL | 3.0 μm |
G0500 | 10 mL | 5.0 μm |
G0500B | 60 mL | 5.0 μm |
G100 | 15 mL | 0.10 μm |
G1000B | 60 mL | 10.0 μm |
G100B | 90 mL | 0.10 μm |
G200 also known as MCG-G200-EACH | 15 mL | 0.20 μm |
G200B | 90 mL | 0.20 μm |
G25 | 15 mL | 0.03 μm |
G250 | 15 mL | 0.25 μm |
G250B | 90 mL | 0.25 μm |
G25B | 90 mL | 0.03 μm |
G300 | 15 mL | 0.30 μm |
G300B also known as MCG-G300B-EACH | 90 mL | 0.30 μm |
G40 | 15 mL | 0.04 μm |
G400 | 15 mL | 0.40 μm |
G400B also known as MCG-G400B-EACH | 90 mL | 0.40 μm |
G40B | 90 mL | 0.04 μm |
G50 also known as MCG-G50-EACH | 15 mL | 0.05 μm |
G500 | 15 mL | 0.50 μm |
G500B | 90 mL | 0.50 μm |
G50B | 90 mL | 0.05 μm |
G600 | 15 mL | 0.60 μm |
G600B | 90 mL | 0.60 μm |
G700 also known as MCG-G700-EACH | 15 mL | 0.70 μm |
G700B | 90 mL | 0.70 μm |
G75B | 90 mL | 0.08 μm |
G85 | 15 mL | 0.09 μm |
G85B | 90 mL | 0.09 μm |
G900 | 15 mL | 0.90 μm |
G900B | 90 mL | 0.90 μm |
G830B | 90 mL | 0.83 μm |
CDG1000 | 10 mL | 10.0 μm |
Recommended for: