Celatom∣r FW-14, Thermo Scientific Chemicals
Celatom∣r FW-14, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Celatom∣r FW-14, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1000 g
250 g
Catalog number H31733.0B
also known as H31733-0B
Price (USD)/ Each
65.65
Online exclusive
73.20 
Save 7.55 (10%)
-
Add to cart
Quantity:
1000 g
Request bulk or custom format
Price (USD)/ Each
65.65
Online exclusive
73.20 
Save 7.55 (10%)
Add to cart
Celatom∣r FW-14, Thermo Scientific Chemicals
Catalog numberH31733.0B
Price (USD)/ Each
65.65
Online exclusive
73.20 
Save 7.55 (10%)
-
Add to cart
Chemical Identifiers
CAS68855-54-9
SpecificationsSpecification SheetSpecification Sheet
PermeabilityPermeability: 1,100-1,700 millidarcys
Particle Size+28 mesh: 0 to 1.0%
FormPowder
Particle Size+150 mesh: 3.0 to 15.0%
Appearance (Color)White
View more
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
WARNING: Cancer – www.P65Warnings.ca.gov
RUO – Research Use Only