Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Green |
Excitation Wavelength Range | 493/516 |
For Use With (Equipment) | High Content Instrument |
Quantity | 1 Set |
Detection Method | Fluorescence |
Description | HCS CellMask™ Green Stain |
Emission | Visible |
Product Line | CellMask™ |
Shipping Condition | Room Temperature |
Label Type | Fluorescent Dye |
Product Type | Stain |
SubCellular Localization | Cytoplasm, Cytosol, Nucleus |
Unit Size | 1 set |
Color | Blue |
Excitation Wavelength Range | 346/442 |
For Use With (Equipment) | High Content Instrument |
Quantity | 1 Set |
Detection Method | Fluorescence |
Description | HCS CellMask™ Blue Stain |
Emission | Visible |
Product Line | CellMask™ |
Shipping Condition | Room Temperature |
Label Type | Fluorescent Dye |
Product Type | Stain |
SubCellular Localization | Cytoplasm, Cytosol, Nucleus |
Unit Size | 1 set |
Format | Vial(s) |
For Use With (Equipment) | High Content Instrument |
Quantity | 1 Set |
Detection Method | Fluorescence |
Description | HCS CellMask™ Near-IR Stain |
Product Line | CellMask™ |
Shipping Condition | Room Temperature |
Label Type | Fluorescent Dye |
Product Type | Stain |
SubCellular Localization | Cytoplasm, Cytosol, Nucleus |
Unit Size | 1 set |
Color | Orange |
Excitation Wavelength Range | 556/572 |
For Use With (Equipment) | High Content Instrument |
Quantity | 1 Set |
Detection Method | Fluorescence |
Description | HCS CellMask™ Orange Stain |
Emission | Visible |
Product Line | CellMask™ |
Shipping Condition | Room Temperature |
Label Type | Fluorescent Dye |
Product Type | Stain |
SubCellular Localization | Cytoplasm, Cytosol, Nucleus |
Unit Size | 1 set |
Color | Red |
Excitation Wavelength Range | 588/612 |
For Use With (Equipment) | High Content Instrument |
Quantity | 1 Set |
Detection Method | Fluorescence |
Description | HCS CellMask™ Red Stain |
Emission | Visible |
Product Line | CellMask™ |
Shipping Condition | Room Temperature |
Label Type | Fluorescent Dye |
Product Type | Stain |
SubCellular Localization | Cytoplasm, Cytosol, Nucleus |
Unit Size | 1 set |
Color | Far-Red, Deep Red |
Excitation Wavelength Range | 650/655 |
For Use With (Equipment) | High Content Instrument |
Quantity | 1 Set |
Detection Method | Fluorescence |
Description | HCS CellMask™ Deep Red Stain |
Emission | Near IR |
Product Line | CellMask™ |
Shipping Condition | Room Temperature |
Label Type | Fluorescent Dye |
Product Type | Stain |
SubCellular Localization | Cytoplasm, Cytosol, Nucleus |
Unit Size | 1 set |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
H32714 | 1 set | HCS CellMask™ Green Stain | 427.65 Online price 445.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
H32720 | 1 set | HCS CellMask™ Blue Stain | 423.65 Online price 442.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
H32722 | 1 set | HCS CellMask™ Near-IR Stain | 426.65 Online price 443.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
H32713 | 1 set | HCS CellMask™ Orange Stain | 426.65 Online price 444.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
H32712 | 1 set | HCS CellMask™ Red Stain | 421.65 Online price 437.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
H32721 | 1 set | HCS CellMask™ Deep Red Stain | 418.65 Online price 436.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|