Thermo Scientific Chemicals

Platinum(IV) nitrate, solution, Pt 15% w/w, Thermo Scientific Chemicals

Catalog number: H37737.03
1 g, Each
Thermo Scientific Chemicals

Platinum(IV) nitrate, solution, Pt 15% w/w, Thermo Scientific Chemicals

Catalog number: H37737.03
1 g, Each
Quantity
Catalog number: H37737.03
also known as H37737-03
Price (USD)
Quantity
-
Have Questions?
Trace Metal
(Sodium, Na) : ≤1600ppm
Trace Metal
Total other metals (excluding Ag, Cu, Na, Si & P) : ≤500ppm
Concentration (weight/weight)
(Platinum, Pt) : ≥15.0% w/w
Appearance (Color)
Red-brown with no visible turbidity, suspended or precipitated particles
Chloride content
≤0.8%

Description

Platinum(IV) nitrate acts as a precursor in the production of platinum dioxide on support surface.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text