Thermo Scientific Chemicals

Methyl 2-amino-5-methoxybenzoate, 96%, Thermo Scientific Chemicals

Catalog number: H54704.03
1 g, Each
Thermo Scientific Chemicals

Methyl 2-amino-5-methoxybenzoate, 96%, Thermo Scientific Chemicals

Catalog number: H54704.03
1 g, Each
Quantity
Catalog number: H54704.03
also known as H54704-03
Price (USD)
Quantity
-
Have Questions?

Description

It is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuffs.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Applications
It is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuffs.

Solubility
Slightly Soluble (1.1 g/L) (25°C) in water.

Notes
Store at room temperature. Keep away from oxidizing agents and acids. Moisture sensitive.
RUO – Research Use Only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text