Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Dimensions (L x W x H) | 6.13 in. x 6.13 in. |
Type | Hot Plate |
Certifications/Compliance | COA |
Max. Sample Load | 11.3 kg |
Shape | Square |
Voltage | 120 V |
Description | 120V 50/60Hz; 600w; 5A |
Top Plate Material | Aluminum |
Size | 6.13 x 6.13 in. |
Temperature (Metric) | 38°C to 220°C |
Wattage | 600 w |
Amperage | 5 A |
Electrical Requirements | 120 V, 50/60 Hz |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Voltage | Frequency | Wattage | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
HP11515B | Each | 120 V | 50/60 Hz | 600 w | 2,060.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for: