Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Reach maximum temperature in under 8 minutes with Thermo Scientific™ Cimarec™ Basic Hotplates. A sleek, rugged design and construction reduces the chance of top plate breakage and promotes durability, for economical high performance.
Dimensions (L x W x H) | 7.25 in. x 7.25 in., 18.4 cm x 18.4 cm |
Type | Hot Plate |
Certifications/Compliance | COA, COC |
Shape | Square |
Voltage | 120 V |
Top Plate Material | Ceramic |
Temperature (English) | 302°F to 1000°F |
Size | 7.25 x 7.25 in. |
Temperature (Metric) | 150°C to 538°C |
Height (English) | 5 in. |
Length (English) | 11.1 in. |
Width (English) | 8.3 in. |
Height (Metric) | 12.7 cm |
Length (Metric) | 28.2 cm |
Width (Metric) | 21.1 cm |
Wattage | 1062 w |
Amperage | 8.96 A |
Electrical Requirements | 120 V, 60 Hz |
Frequency | 60 Hz |
Unit Size | Each |
Dimensions (L x W x H) | 4.25 in. x 4.25 in., 10.8 cm x 10.8 cm |
Type | Hot Plate |
Certifications/Compliance | COA, COC |
Shape | Square |
Voltage | 120 V |
Top Plate Material | Ceramic |
Temperature (English) | 302°F to 1000°F |
Size | 4.25 x 4.25 in. |
Temperature (Metric) | 150°C to 538°C |
Height (English) | 5 in. |
Length (English) | 7.9 in. |
Width (English) | 5.7 in. |
Height (Metric) | 12.7 cm |
Length (Metric) | 20 cm |
Width (Metric) | 14.5 cm |
Wattage | 385 w |
Amperage | 3.21 A |
Electrical Requirements | 120 V, 60 Hz |
Frequency | 60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Size | Top Plate Material | Electrical Requirements | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
HP194825 | Each | 7.25 x 7.25 in. | Ceramic | 120 V, 60 Hz | 261.00 Online price 290.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
HP194515 | Each | 4.25 x 4.25 in. | Ceramic | 120 V, 60 Hz | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|