Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Process delicate materials at low temperatures. The Thermo Scientific™ Micro Hotplate offers a compact, benchtop design with variable control, for quick sample testing.
Type | Hot Plate |
Certifications/Compliance | UL |
Max. Sample Load | 1.8 kg |
Shape | Round |
Voltage | 120 V |
Top Plate Material | Aluminum |
Size | 3.5 in. dia. |
Temperature (Metric) | Ambient to 371°C |
Height (English) | 3.75 in. |
Height (Metric) | 9.5 cm |
Wattage | 325 w |
Amperage | 2.7 A |
Electrical Requirements | 120 V, 50/60 Hz |
Frequency | 50/60 Hz |
Unit Size | Each |
Type | Hot Plate |
Certifications/Compliance | UL Listed |
Max. Sample Load | 1.8 kg |
Shape | Round |
Voltage | 240 V |
Top Plate Material | Aluminum |
Size | 3.5 in. dia. |
Temperature (Metric) | Ambient to 371°C |
Height (English) | 3.75 in. |
Height (Metric) | 9.5 cm |
Wattage | 325 w |
Electrical Requirements | 240 V, 50/60 Hz |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Voltage | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
HP2305BQ | Each | 120 V | 367.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
HP2310BQ | Each | 240 V | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|