Thermo Scientific™

Optical Heat Seal, for Piko PCR plates

Catalog number: HSF0031
Have Questions?
Thermo Scientific™

Optical Heat Seal, for Piko PCR plates

Catalog number: HSF0031
Have Questions?
Catalog Number
HSF0031
Unit Size
100 sheets
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
HSF0031100 sheets
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The exceptionally clear Thermo Scientific Piko PCR/qPCR Optical Heat Seals allow high transmission of fluorescence across the range of commonly-used fluorophores. When used with a Piko Thermal Cycler or PikoReal Real-Time PCR System, sample volumes as low as 5 μL can be used with minimal evaporative loss. These optical films are available in the ¼-size format for Piko PCR Plates.

Features of the Thermo Scientific Piko PCR/qPCR Film Seals
• Optical clarity with minimal auto-fluorescence for real-time PCR applications
• Tight sealing for sample volumes as low as 5 μL
• Cryo-compatible adhesive is effective to –80°C

Related Products
Optical Adhesive Film, for Piko PCR plates

Specifications

Color
Optical
Product Type
Film, Seal, or Applicator
Product Line
Piko
Adhesive
Optical Heat Seal
Temperature Range (Metric)
-80°C
Plate Compatibility
Piko Plate

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text