1x1 image pixel for data collection
Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces
Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces
Thermo Scientific™

Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces

Configure this split-hinge tube furnace for horizontal or vertical use. Features independent digital temperature control modules for ease of use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeated ZoneLength (Metric)Voltage
HTF55667C914 mm53.3 cm208/240 V
HTF55322A12 in.43.2 cm120 V
HTF55322C12 in.43.2 cm208/240 V
HTF55342C24 in.43.2 cm208/240 V
HTF55347C610 mm43.2 cm208/240 V
Catalog number HTF55667C
Price (USD)
-
Request A Quote
Heated Zone:
914 mm
Length (Metric):
53.3 cm
Voltage:
208/240 V

Configure Thermo Scientific™ Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces for horizontal or vertical use. Features independent digital temperature control modules (sold separately) which are available in standard or programmable options.

Key Features
  • Moldatherm™ LGO™ heating element modules for superior radial and linear temperature uniformity and fast heatup and cooldown
  • Long-life, energy-efficient elements require little or no maintenance
  • Unique cabinet design achieves lower exterior surface temperature
  • Heat-reflecting element support assembly creates two highly effective insulating air spaces
  • Compact cabinet with high temperature-resistant painted finish
  • Accepts interchangeable Moldatherm tube adapters
  • Long-life Platinel™ II thermocouple(s) with 10ft. compensated lead wire and polarized plug

Three Zone Models

  • Three independent power circuits (zones) with independent thermocouples for control references
  • Full adjustment of each zone over entire operating range to 1200°C
  • Center zone uniformity achieved and operating length maximized through adjustable profiling of end zones by independent controller
  • Temperature uniformity achieved with independent setpoint of end zones higher or lower than center
Specifications
Diameter (English) Process Tube3 to 6 in.
Dimensions (L x W x H) Exterior21 x 49 x 20 in. (53.3 x 124.5 x 50.8 cm)
DisplayLED
Electrical Requirements208/240 V 50/60 Hz
Frequency50/60 Hz
Height (English)20 in.
Height (Metric)50.8 cm
Length (English)21 in.
Length (Metric)53.3 cm
Shipping Weight (English)310 lb.
Shipping Weight (Metric)141 kg
Temperature ControlIndependent CC58434C
Width (English)49 in.
Width (Metric)124.5 cm
Diameter (Metric) Process Tube76.2 to 152.4 cm
Heated Zone914 mm
Temperature (Metric)100°C to 1200°C
TypeMultisegment
Voltage208/240 V
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link