Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Move to the simplicity of this X-Y-Z robotic autosampler. The Thermo Scientific™ TriPlus™ 100 LS liquid autosampler completely and reliably automates liquid injections regardless of matrix or selected technique. This autosampler has been perfected for liquid injections. Able to accommodate almost any sample, including large-volume samples, the precise X-Y-Z control of all autosampler movements ensures correct sampling and optimal injection, even for highly viscous samples or volatile solvents.
Type | TriPlus 100 LS Liquid Autosampler |
Sample Capacity | Depending on autosampler, GC, and MS configurations: Up to 4608 well plates Up to 840 0.5/0.7 mL vials Up to 648 2 mL sample vials Up to 180 10 mL or 20 mL vials or up to 240 vials using the TriPlus RSH autosampler trayholder |
PC Connection | Two independent LAN |
Injection Mode | Compatible with programmable temperature vaporizing, packed, purged packed,split-splitless injectors, and split-splitless with helium-saving capability injectors |
Injection Speed | Selectable from 0.1 µL/sec up to 900 µL/sec and fully programmable in three different steps, also dependent upon the volume of the installed syringe |
Injection Volume | Ranges from 0.1 to 100.0 µL in 0.1 µL steps |
Description | TriPlus 100 LS Liquid Autosampler |
For Use With (Equipment) | TRACE 1300 GC, TRACE 1310 GC, TRACE GC Ultra, and FOCUS GC Agilent 5890, 6890 and 7890 GC |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAAAGAAHFACMMBES | Each | TriPlus 100 LS Liquid Autosampler | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Flexible
Saves Labor
Increases Performance
Highly Configurable
Compliance
The TriPlus 100 LS liquid autosampler complies with the requirements of the following applicable European Directives and carries the CE marking accordingly:
The TriPlus 100 LS liquid autosampler conforms with the following product standards:
Safety: