Thermo Scientific™

UltiMate™ 3000 Standard (SD) HPLC Systems

Catalog number: IQLAAAGABHFAPBMBEX
Have Questions?
Thermo Scientific™

UltiMate™ 3000 Standard (SD) HPLC Systems

Catalog number: IQLAAAGABHFAPBMBEX
Have Questions?

Meet the demands of your microbore, analytical, and semipreparative liquid chromatography applications with a Thermo Scientific™ UltiMate™ 3000 Standard (SD) HPLC/UHPLC System. These systems combine versatility with the freedom to configure the appropriate system for your application. They are available with binary, quaternary, and dual pump systems to meet different application requirements. All system components are configured to produce best quality results.


View UltiMate 3000 SD resources | Discover Vanquish systems | HPLC Support Center

 
Catalog Number
IQLAAAGABHFAPBMBEX
Unit Size
Each
Description
UltiMate 3000 Standard Binary System
Max. Pressure
62 MPa
Solvent Channels
2 or 4
Column Temperature Range
5°C to 80°C
Price (USD)
Full specifications
DescriptionUltiMate 3000 Standard Binary System
Solvent Channels2 or 4
Max. Pressure62 MPa
Detector Data Collection Rate100 Hz Max.
Column Temperature Range5°C to 80°C
Max. Flow Rate10 mL/min
Unit SizeEach
Catalog Number
Unit Size
Each
Description
UltiMate 3000 Standard Dual System
Max. Pressure
62 MPa
Solvent Channels
6 or 2 x 3
Column Temperature Range
5°C to 80°C
Price (USD)
Full specifications
DescriptionUltiMate 3000 Standard Dual System
Solvent Channels6 or 2 x 3
Max. Pressure62 MPa
Detector Data Collection Rate100 Hz Max.
Column Temperature Range5°C to 80°C
Max. Flow Rate10 mL/min
Unit SizeEach
Catalog Number
Unit Size
Each
Description
UltiMate 3000 Standard Quaternary System
Max. Pressure
62 MPa
Solvent Channels
4
Column Temperature Range
5°C to 80°C
Price (USD)
Full specifications
DescriptionUltiMate 3000 Standard Quaternary System
Solvent Channels4
Max. Pressure62 MPa
Detector Data Collection Rate100 Hz Max.
Column Temperature Range5°C to 80°C
Max. Flow Rate10 mL/min
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionMax. PressureSolvent ChannelsColumn Temperature RangePrice (USD)
IQLAAAGABHFAPBMBEXFull specifications
EachUltiMate 3000 Standard Binary System62 MPa2 or 45°C to 80°CRequest A Quote
DescriptionUltiMate 3000 Standard Binary System
Solvent Channels2 or 4
Max. Pressure62 MPa
Detector Data Collection Rate100 Hz Max.
Column Temperature Range5°C to 80°C
Max. Flow Rate10 mL/min
Unit SizeEach
IQLAAAGABHFAPBMBFDFull specifications
EachUltiMate 3000 Standard Dual System62 MPa6 or 2 x 35°C to 80°CRequest A Quote
DescriptionUltiMate 3000 Standard Dual System
Solvent Channels6 or 2 x 3
Max. Pressure62 MPa
Detector Data Collection Rate100 Hz Max.
Column Temperature Range5°C to 80°C
Max. Flow Rate10 mL/min
Unit SizeEach
IQLAAAGABHFAPBMBEYFull specifications
EachUltiMate 3000 Standard Quaternary System62 MPa45°C to 80°CRequest A Quote
DescriptionUltiMate 3000 Standard Quaternary System
Solvent Channels4
Max. Pressure62 MPa
Detector Data Collection Rate100 Hz Max.
Column Temperature Range5°C to 80°C
Max. Flow Rate10 mL/min
Unit SizeEach
Showing 3 of 3

Standard HPLC systems

UltiMate 3000 Standard Binary System
Achieve stable retention times and accurate gradients in a high-throughput environment. This system is an ideal choice for fast LC and LC-MS applications, such as demanding routine analyses and high-throughput workflows in QC laboratories with a special focus on throughput, productivity, and uptime.


UltiMate 3000 Standard Quaternary System
Get mobile phase flexibility for your high-throughput routine or R&D separations. With a wide mixing portfolio for gradient delay volume adjustment, four-solvent gradient support, excellent flow stability, and a unique choice of detection technologies, this system excels where moderately fast gradient response is acceptable to gain the advantages of improved flexibility.


UltiMate 3000 Standard Dual System
Increase the speed and throughput of your workflows without redeveloping existing methods. This system is ideal for routine and advanced chromatographic methods, productivity solutions, and multidimensional analyses. The dual system lets you maximize throughput, resolution, or sensitivity, and offers options for improving information yield.

 

Ensuring Excellent Chromatography

  • Obtain near-zero dead volume connections for optimal peak shapes even over extended periods using Thermo Scientific™ Dionex™ Viper™ Fingertight Fitting system
  • Minimize contamination between samples for more accurate results using ultra-low carryover autosamplers (with loop and needle permanently in the flow path)
  • Get precise and accurate flow rates for stable retention times, robust peak integration, and confident identification using Thermo Scientific™ Dionex™ SmartFlow™ technology
  • Optimize mixing efficiency with adjustable gradient delay volumes via Thermo Scientific™ Dionex™ SpinFlow™ technology

Chromeleon CDS Makes Operation Easy

  • Integrated service and validation monitoring with Thermo Scientific™ Chromeleon™ CDS software, versions 6.x and 7.x
  • Automated system startup, standby and shutdown with Chromeleon CDS software, versions 6.x and 7.x
  • Compatible with Chromeleon 7.x eWorkflow walk-up solution and advanced reporting features

Choose the Right Configuration for You
Rapid Separation RS HPLC Systems

  • Detectors: Diode array, multiple wavelength, variable wavelength, fluorescence, charged aerosol, refractive index or mass spectrometry detectors
  • Software: Chromeleon 7.2 CDS software packages
  • Fraction Collector: AFC-3000

Standard Binary

  • Pumps: HPG-3200RS or HPG-3400RS
  • Solvent Racks: SRD-3200 or SRD-3400
  • Autosamplers: WPS-3000TSL/WPS-3000SL
  • Column Compartment: TCC-3000RS

Standard Quaternary

  • Pump: LPG-3400SD
  • Solvent Rack: SR-3000
  • Autosamplers: WPS-3000TSL/WPS-3000SL
  • Column Compartment: TCC-3000SD

Standard Dual

  • Pump: DGP-3600SD
  • Solvent Rack: SRD-3600
  • Autosamplers: WPS-3000TSL/WPS-3000SL
  • Column Compartment: TCC-3000SD
  • Viper Fingertight system technology-based solution/application kits available for Online-SPE, Parallel HPLC or UHPLC, Tandem HPLC and UHPLC, Inverse Gradient Operation and Fast Application Switching

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text